Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubeaxial Fan w/ Drive Pkg, 208-230/460 V

  • Mfr # 7AU08

  • Zoro # G0884247


product price: $7,194.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
60 in
Voltage
208-230/460
Blade Material
Aluminum
Housing Material
Steel
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AU08
Zoro #
G0884247
UPC #
00194484311582
Country of Origin
Multiple

Dimensions

Blade Dia.
60 in
Dimension C
60 5/8 in
Dimension D
43 3/8 in
Shaft Dia.
1 11/16 in
Max. Depth
43 3/8 in
Max. Motor Height
16 7/8 in
Inlet Dia.
60 5/8 in
Bolt Circle Dia.
63 in
Housing Dia. w/Mtg. Flange
64 1/4 in
Dimension E
9/16 in
Dimension A
64 1/4 in
Dimension B
34 9/16 in
Housing Dia. w/o Mtg. Flange
60 5/8 in
Width
64 1/4 in
Outlet Dia.
60 5/8 in
Height
66 3/4 in
Body Diameter
60 5/8 in
Overall Length
43 3/8 in
Bolt Circle Diameter
63 in
Blade Diameter
60 in
Propeller Shaft Diameter
1 3/4 in
Overall Height
66 3/4 in
Overall Diameter
64 1/4 in

Details

Voltage
208-230/460
Blade Material
Aluminum
Housing Material
Steel
Phase
3
Max. Inlet Temp.
200 Degrees F
Number of Speeds
1
Number of Blades
6
Item
Tubeaxial Fan
Drive Type
Belt Drive
Motor Enclosure
Totally Enclosed Fan Cooled
CFM @ 0.250-In. SP
35,632 cfm
Hz
60 Hz
Standards
AMCA
Bearing Type
Ball Bearing
Full Load Amps
14.8-13.4/6.7
CFM @ 0.500-In. SP
29,609 cfm
Housing Finish
Baked Enamel
Assembled/Unassembled
Unassembled
Motor HP
5 hp
Motor Type
3-Phase
Replacement Fan Blade Stock No.
5JKE9
Includes
Belt Guard
CFM @ 0.000-In. SP
40,079 cfm
Mounting Position
Vertical/Horizontal
Fan RPM
493
Companion Flange Stock No.
5JKE7
Max. Ambient Temp.
104 Degrees F
Motor RPM
1,725 RPM
Sones @ 0.250-In. SP @ 5 Ft.
37
CFM @ 0.125-In. SP
37,913 cfm
Max. BHP
4.79 hp
Safety Features
Spark Resistant Aluminum Blade, Spark Resistant Propellers
Features
Streamlined Belt Tunnel
Includes Motor
Yes
Spark Resistant Construction Type
B
Includes Drive Package
Yes
Maximum Inlet Air Temperature
200 Degrees F
Airflow @ 0.250 in Static Pressure
35,632 cfm
Mounting Orientation
Horizontal, Vertical
Current
14.8 to 13.4/6.7 A
Hazardous Location Specification
Not Rated
Motor Speed
1,725 RPM
Noise Level
37 sones@ 0.250 in SP and 5 ft
Exhaust Airflow @ 0.250 in SP
35,632 cfm
Frequency
60 Hz
Exhaust Airflow @ 0.000 in SP
40,079 cfm
Brake Horsepower
4 79/100 hp
Motor Horsepower
5 hp
Maximum Fan Speed
493 RPM
Maximum Ambient Temperature
104 Degrees F
Exhaust Airflow @ 0.125 in SP
37,913 cfm
Airflow @ 0.000 in SP
40,079 cfm
Replacement Fan Blade Part Number
5JKE9
Exhaust Airflow @ 0.500 in SP
29,609 cfm
Assembly
Unassembled
Maximum Noise Level @ 5 Feet
37 sones
Resistance Properties
Rust Resistant
Nameplate Voltage
208-230/460V AC
For Air Type
Clean Air

Description

Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 60 in, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 5 hp, Airflow @ 0.000 in SP 40,079 cfm, Maximum Noise Level @ 5 Feet 37 sones, Assembly Unassembled, For Air Type Clean Air, Blade Material Aluminum, Housing Material Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, Bolt Circle Diameter 63 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.