Tubeaxial Fan w/ Drive Pkg, 208-230/460 V

  • Mfr # 7J377

  • Zoro # G3738637


product price: $6,444.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
48 in
Voltage
208-230/460
Blade Material
Steel
Housing Material
Steel
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7J377
Zoro #
G3738637
UPC #
00194484318390
Country of Origin
Multiple

Dimensions

Blade Dia.
48 in
Bolt Circle Dia.
5/16 in
Dimension C
48 1/2 in
Max. Depth
36 in
Outlet Dia.
48 5/8 in
Inlet Dia.
48 5/8 in
Dimension B
28 5/16 in
Height
64 3/4 in
Width
51 3/4 in
Dimension A
51 3/4 in
Housing Dia. w/Mtg. Flange
51 3/4 in
Dimension E
5/16 in
Housing Dia. w/o Mtg. Flange
48 1/2 in
Shaft Dia.
1 7/16 in
Max. Motor Height
12 1/2 in
Dimension D
36 in
Propeller Shaft Diameter
1 1/2 in
Blade Diameter
48 in
Overall Height
64 3/4 in
Bolt Circle Diameter
50 1/4 in
Body Diameter
48 5/8 in
Overall Length
36 in
Overall Diameter
51 3/4 in

Details

Voltage
208-230/460
Blade Material
Steel
Housing Material
Steel
Phase
3
Max. Inlet Temp.
1000 Degrees F for 15 min, 500 Degrees F for 4 hr
Number of Speeds
1
Number of Blades
5
Item
Tubeaxial Fan
Housing Finish
Baked Enamel
Max. Ambient Temp.
200 Degrees F
CFM @ 0.375-In. SP
25,810 cfm
Max. BHP
5 hp
Includes
Belt Guard
Full Load Amps
14.8-13.4/6.7
CFM @ 0.500-In. SP
22,170 cfm
Bearing Type
Ball Bearing
CFM @ 0.000-In. SP
31,260 cfm
Fan RPM
731
Hz
60 Hz
Sones @ 0.250-In. SP @ 5 Ft.
64
Standards
AMCA, cULus
Drive Type
Belt Drive
Mounting Position
Vertical/Horizontal
Assembled/Unassembled
Unassembled
Motor HP
5 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Motor RPM
1,745 RPM
Motor Type
3-Phase
CFM @ 0.250-In. SP
28,745 cfm
CFM @ 0.125-In. SP
30,070 cfm
Nameplate Voltage
208-230/460V AC
Frequency
60 Hz
Motor Horsepower
5 hp
Maximum Inlet Air Temperature
200 Degrees F
Exhaust Airflow @ 0.250 in SP
28,745 cfm
Resistance Properties
Corrosion Resistant
Noise Level
64 sones@ 0.250 in SP and 5 ft
Hazardous Location Specification
Not Rated
Includes Motor
Yes
Airflow @ 0.250 in Static Pressure
28,745 cfm
Maximum Noise Level @ 5 Feet
64 sones
Exhaust Airflow @ 0.375 in SP
25,810 cfm
Includes Drive Package
Yes
Assembly
Unassembled
Exhaust Airflow @ 0.500 in SP
22,170 cfm
Motor Speed
1,745 RPM
Smoke Control Maximum Temperature
1,000 Degrees F for 15 min, 500 Degrees F for 4 hr
Maximum Ambient Temperature
200 Degrees F
Exhaust Airflow @ 0.000 in SP
31,260 cfm
Brake Horsepower
5 hp
Mounting Orientation
Horizontal, Vertical
For Air Type
Emergency Smoke
Exhaust Airflow @ 0.125 in SP
30,070 cfm
Airflow @ 0.000 in SP
31,260 cfm
Maximum Fan Speed
731 RPM
Blade Finish
Baked Enamel
Features
Dual Belt, Corrosion Resistant Baked Enamel Coated Steel Blades, Variable Pitch Drives
Current
14.8 to 13.4/6.7 A

Description

Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 48 in, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 5 hp, Airflow @ 0.000 in SP 31,260 cfm, Maximum Noise Level @ 5 Feet 64 sones, Assembly Unassembled, For Air Type Emergency Smoke, Blade Material Steel, Housing Material Steel, Number of Blades 5, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, cULus, Bolt Circle Diameter 50 1/4 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.