Tubeaxial Fan w/ Drive Pkg, 208-230/460 V

  • Mfr # 7J383

  • Zoro # G3672243


product price: $6,985.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
48 in
Voltage
208-230/460
Blade Material
Steel
Housing Material
Steel
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7J383
Zoro #
G3672243
UPC #
00194484318451
Country of Origin
Multiple

Dimensions

Blade Dia.
48 in
Housing Dia. w/o Mtg. Flange
48 1/2 in
Dimension C
48 1/2 in
Dimension A
51 3/4 in
Height
64 3/4 in
Shaft Dia.
1 7/16 in
Max. Depth
36 in
Dimension D
36 in
Inlet Dia.
48 5/8 in
Dimension B
28 5/16 in
Dimension E
5/16 in
Width
51 3/4 in
Outlet Dia.
48 5/8 in
Bolt Circle Dia.
5/16 in
Max. Motor Height
12 1/2 in
Housing Dia. w/Mtg. Flange
51 3/4 in
Body Diameter
48 5/8 in
Bolt Circle Diameter
50 1/4 in
Overall Diameter
51 3/4 in
Propeller Shaft Diameter
1 1/2 in
Overall Height
64 3/4 in
Overall Length
36 in
Blade Diameter
48 in

Details

Voltage
208-230/460
Blade Material
Steel
Housing Material
Steel
Phase
3
Max. Inlet Temp.
1000 Degrees F for 15 min, 500 Degrees F for 4 hr
Number of Speeds
1
Number of Blades
5
Item
Tubeaxial Fan
Max. Ambient Temp.
200 Degrees F
Motor Type
3-Phase
Motor HP
10 hp
Motor RPM
1,750 RPM
CFM @ 0.500-In. SP
31,380 cfm
Full Load Amps
27.2-24.6/12.3
Hz
60 Hz
Mounting Position
Vertical/Horizontal
Sones @ 0.250-In. SP @ 5 Ft.
112
Max. BHP
9.04 hp
CFM @ 0.000-In. SP
38,100 cfm
CFM @ 0.375-In. SP
33,885 cfm
Drive Type
Belt Drive
Bearing Type
Ball Bearing
Housing Finish
Baked Enamel
Motor Enclosure
Totally Enclosed Fan Cooled
Standards
AMCA, cULus
CFM @ 0.125-In. SP
37,140 cfm
Includes
Belt Guard
Fan RPM
891
CFM @ 0.250-In. SP
36,105 cfm
CFM @ 0.750-In. SP
28,550 cfm
Assembled/Unassembled
Unassembled
Includes Motor
Yes
Airflow @ 0.250 in Static Pressure
36,105 cfm
Maximum Fan Speed
891 RPM
Motor Speed
1,750 RPM
Maximum Inlet Air Temperature
200 Degrees F
For Air Type
Emergency Smoke
Frequency
60 Hz
Current
27.2 to 24.6/12.3 A
Features
Dual Belt, Corrosion Resistant Baked Enamel Coated Steel Blades, Variable Pitch Drives
Exhaust Airflow @ 0.500 in SP
31,380 cfm
Exhaust Airflow @ 0.250 in SP
36,105 cfm
Hazardous Location Specification
Not Rated
Motor Horsepower
10 hp
Includes Drive Package
Yes
Exhaust Airflow @ 0.375 in SP
33,885 cfm
Exhaust Airflow @ 0.125 in SP
37,140 cfm
Smoke Control Maximum Temperature
1,000 Degrees F for 15 min, 500 Degrees F for 4 hr
Nameplate Voltage
208-230/460V AC
Airflow @ 0.000 in SP
38,100 cfm
Blade Finish
Baked Enamel
Maximum Noise Level @ 5 Feet
112 sones
Assembly
Unassembled
Brake Horsepower
9 1/25 hp
Mounting Orientation
Horizontal, Vertical
Resistance Properties
Corrosion Resistant
Exhaust Airflow @ 0.000 in SP
38,100 cfm
Noise Level
112 sones@ 0.250 in SP and 5 ft
Maximum Ambient Temperature
200 Degrees F

Description

Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 48 in, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 10 hp, Airflow @ 0.000 in SP 38,100 cfm, Maximum Noise Level @ 5 Feet 112 sones, Assembly Unassembled, For Air Type Emergency Smoke, Blade Material Steel, Housing Material Steel, Number of Blades 5, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, cULus, Bolt Circle Diameter 50 1/4 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.