Zoro Homepage

Tubeaxial Fan w/ Drive Pkg, 230 V

  • Mfr # 7J378

  • Zoro # G3728794


product price: $7,387.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
48 in
Voltage
230
Blade Material
Steel
Housing Material
Steel
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7J378
Zoro #
G3728794
UPC #
00194484318406
Country of Origin
Multiple

Dimensions

Blade Dia.
48 in
Dimension A
51 3/4 in
Max. Depth
36 in
Bolt Circle Dia.
5/16 in
Shaft Dia.
1 7/16 in
Dimension C
48 1/2 in
Housing Dia. w/o Mtg. Flange
48 1/2 in
Height
64 3/4 in
Inlet Dia.
48 5/8 in
Dimension D
36 in
Dimension E
5/16 in
Dimension B
28 5/16 in
Outlet Dia.
48 5/8 in
Width
51 3/4 in
Housing Dia. w/Mtg. Flange
51 3/4 in
Max. Motor Height
12 1/2 in
Bolt Circle Diameter
50 1/4 in
Body Diameter
48 5/8 in
Overall Length
36 in
Overall Height
64 3/4 in
Blade Diameter
48 in
Propeller Shaft Diameter
1 1/2 in
Overall Diameter
51 3/4 in

Details

Voltage
230
Blade Material
Steel
Housing Material
Steel
Phase
1
Max. Inlet Temp.
1000 Degrees F for 15 min, 500 Degrees F for 4 hr
Number of Speeds
1
Number of Blades
5
Item
Tubeaxial Fan
Motor RPM
1,730 RPM
Motor HP
5 hp
Motor Type
Capacitor-Start Capacitor-Run
Full Load Amps
20.5
CFM @ 0.125-In. SP
30,070 cfm
Hz
60 Hz
Fan RPM
731
Motor Enclosure
Totally Enclosed Fan Cooled
Sones @ 0.250-In. SP @ 5 Ft.
64
Assembled/Unassembled
Unassembled
Standards
AMCA, cULus
CFM @ 0.500-In. SP
22,170 cfm
Mounting Position
Vertical/Horizontal
Max. Ambient Temp.
200 Degrees F
Drive Type
Belt Drive
CFM @ 0.000-In. SP
31,260 cfm
Includes
Belt Guard
Max. BHP
5 hp
CFM @ 0.250-In. SP
28,745 cfm
CFM @ 0.375-In. SP
25,810 cfm
Housing Finish
Baked Enamel
Bearing Type
Ball Bearing
Nameplate Voltage
230V AC
Exhaust Airflow @ 0.375 in SP
25,810 cfm
Noise Level
64 sones@ 0.250 in SP and 5 ft
Hazardous Location Specification
Not Rated
Includes Motor
Yes
Resistance Properties
Corrosion Resistant
Airflow @ 0.000 in SP
31,260 cfm
Mounting Orientation
Horizontal, Vertical
Maximum Ambient Temperature
200 Degrees F
Features
Dual Belt, Corrosion Resistant Baked Enamel Coated Steel Blades, Variable Pitch Drives
Airflow @ 0.250 in Static Pressure
28,745 cfm
Brake Horsepower
5 hp
Maximum Noise Level @ 5 Feet
64 sones
Includes Drive Package
Yes
Maximum Inlet Air Temperature
200 Degrees F
Motor Speed
1,730 RPM
Exhaust Airflow @ 0.250 in SP
28,745 cfm
For Air Type
Emergency Smoke
Frequency
60 Hz
Motor Horsepower
5 hp
Blade Finish
Baked Enamel
Exhaust Airflow @ 0.000 in SP
31,260 cfm
Exhaust Airflow @ 0.125 in SP
30,070 cfm
Maximum Fan Speed
731 RPM
Exhaust Airflow @ 0.500 in SP
22,170 cfm
Current
20.5 A
Smoke Control Maximum Temperature
1,000 Degrees F for 15 min, 500 Degrees F for 4 hr
Assembly
Unassembled

Description

Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 48 in, Nameplate Voltage 230V AC, Phase 1, Motor Horsepower 5 hp, Airflow @ 0.000 in SP 31,260 cfm, Maximum Noise Level @ 5 Feet 64 sones, Assembly Unassembled, For Air Type Emergency Smoke, Blade Material Steel, Housing Material Steel, Number of Blades 5, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, cULus, Bolt Circle Diameter 50 1/4 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.