Zoro Homepage

Tubeaxial Fan w/ Drive Pkg, 230/460 V

  • Mfr # 7AU04

  • Zoro # G2351876


product price: $5,130.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
54 in
Voltage
230/460
Blade Material
Steel
Housing Material
Steel
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AU04
Zoro #
G2351876
UPC #
00194484311544
Country of Origin
Multiple

Dimensions

Blade Dia.
54 in
Dimension C
54 5/8 in
Dimension A
57 3/4 in
Dimension B
31 1/2 in
Bolt Circle Dia.
56 1/4 in
Max. Depth
39 in
Dimension D
39 in
Housing Dia. w/Mtg. Flange
57 3/4 in
Height
60 1/2 in
Inlet Dia.
54 5/8 in
Shaft Dia.
1 7/16 in
Dimension E
9/16 in
Max. Motor Height
16 1/8 in
Housing Dia. w/o Mtg. Flange
54 5/8 in
Width
57 3/4 in
Outlet Dia.
54 5/8 in
Overall Length
39 in
Body Diameter
54 5/8 in
Propeller Shaft Diameter
1 1/2 in
Blade Diameter
54 in
Overall Height
60 1/2 in
Overall Diameter
57 3/4 in
Bolt Circle Diameter
56 1/4 in

Details

Voltage
230/460
Blade Material
Steel
Housing Material
Steel
Phase
3
Max. Inlet Temp.
200 Degrees F
Number of Speeds
1
Number of Blades
6
Item
Tubeaxial Fan
CFM @ 0.250-In. SP
31,540 cfm
Motor HP
5 hp
CFM @ 0.125-In. SP
33,166 cfm
Drive Type
Belt Drive
Replacement Fan Blade Stock No.
5JKE8
Motor Enclosure
Totally Enclosed Nonventilated
Max. BHP
4.661 hp
Hz
60 Hz
Housing Finish
Baked Enamel
CFM @ 0.000-In. SP
34,793 cfm
Mounting Position
Vertical/Horizontal
Motor RPM
1,725 RPM
Fan RPM
590
Companion Flange Stock No.
5JKE6
Standards
AMCA
Sones @ 0.250-In. SP @ 5 Ft.
32
Full Load Amps
13.0/6.5
Includes
Belt Guard
CFM @ 0.500-In. SP
27,453 cfm
Motor Type
3-Phase
Assembled/Unassembled
Unassembled
Max. Ambient Temp.
104 Degrees F
Bearing Type
Ball Bearing
Resistance Properties
Rust Resistant
Motor Horsepower
5 hp
Mounting Orientation
Horizontal, Vertical
Assembly
Unassembled
Safety Features
Spark Resistant Aluminum Blade, Spark Resistant Propellers
Motor Speed
1,725 RPM
Exhaust Airflow @ 0.000 in SP
34,793 cfm
Maximum Fan Speed
590 RPM
Nameplate Voltage
230/460V AC
Features
Streamlined Belt Tunnel
Maximum Ambient Temperature
104 Degrees F
Airflow @ 0.250 in Static Pressure
31,540 cfm
Includes Motor
Yes
Airflow @ 0.000 in SP
34,793 cfm
Current
13.0/6.5 A
Exhaust Airflow @ 0.125 in SP
33,166 cfm
Spark Resistant Construction Type
B
Maximum Noise Level @ 5 Feet
32 sones
Noise Level
32 sones@ 0.250 in SP and 5 ft
Maximum Inlet Air Temperature
200 Degrees F
Includes Drive Package
Yes
For Air Type
Clean Air
Exhaust Airflow @ 0.250 in SP
31,540 cfm
Brake Horsepower
4 661/1000 hp
Replacement Fan Blade Part Number
5JKE8
Hazardous Location Specification
Class I Group C; Class I Group D; Class II Group F; Class II Group G
Exhaust Airflow @ 0.500 in SP
27,453 cfm
Frequency
60 Hz

Description

Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 54 in, Nameplate Voltage 230/460V AC, Phase 3, Motor Horsepower 5 hp, Airflow @ 0.000 in SP 34,793 cfm, Maximum Noise Level @ 5 Feet 32 sones, Assembly Unassembled, For Air Type Clean Air, Blade Material Steel, Housing Material Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Nonventilated, Standards AMCA, Bolt Circle Diameter 56 1/4 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.