Zoro Homepage

Tubeaxial Fan w/ Drive Pkg, 230/460 V

  • Mfr # 7AU09

  • Zoro # G1739875


product price: $7,727.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
60 in
Voltage
230/460
Blade Material
Aluminum
Housing Material
Steel
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AU09
Zoro #
G1739875
UPC #
00194484311599
Country of Origin
Multiple

Dimensions

Blade Dia.
60 in
Max. Motor Height
16 7/8 in
Shaft Dia.
1 11/16 in
Max. Depth
43 3/8 in
Outlet Dia.
60 5/8 in
Dimension C
60 5/8 in
Dimension D
43 3/8 in
Dimension E
9/16 in
Bolt Circle Dia.
63 in
Height
66 3/4 in
Inlet Dia.
60 5/8 in
Width
64 1/4 in
Housing Dia. w/o Mtg. Flange
60 5/8 in
Housing Dia. w/Mtg. Flange
64 1/4 in
Dimension B
34 9/16 in
Dimension A
64 1/4 in
Blade Diameter
60 in
Propeller Shaft Diameter
1 3/4 in
Overall Diameter
64 1/4 in
Overall Height
66 3/4 in
Body Diameter
60 5/8 in
Bolt Circle Diameter
63 in
Overall Length
43 3/8 in

Details

Voltage
230/460
Blade Material
Aluminum
Housing Material
Steel
Phase
3
Max. Inlet Temp.
200 Degrees F
Number of Speeds
1
Number of Blades
6
Item
Tubeaxial Fan
Assembled/Unassembled
Unassembled
Companion Flange Stock No.
5JKE7
Motor Enclosure
Totally Enclosed Nonventilated
Motor Type
3-Phase
Full Load Amps
13.0/6.5
CFM @ 0.125-In. SP
37,913 cfm
CFM @ 0.500-In. SP
29,609 cfm
Standards
AMCA
Drive Type
Belt Drive
CFM @ 0.000-In. SP
40,079 cfm
Bearing Type
Ball Bearing
Max. Ambient Temp.
104 Degrees F
Fan RPM
493
Housing Finish
Baked Enamel
Motor RPM
1,725 RPM
Replacement Fan Blade Stock No.
5JKE9
Hz
60 Hz
Mounting Position
Vertical/Horizontal
CFM @ 0.250-In. SP
35,632 cfm
Motor HP
5 hp
Includes
Belt Guard
Sones @ 0.250-In. SP @ 5 Ft.
37
Max. BHP
4.79 hp
Mounting Orientation
Horizontal, Vertical
Features
Streamlined Belt Tunnel
Noise Level
37 sones@ 0.250 in SP and 5 ft
For Air Type
Flammable Vapor
Nameplate Voltage
230/460V AC
Motor Speed
1,725 RPM
Resistance Properties
Rust Resistant
Spark Resistant Construction Type
B
Airflow @ 0.250 in Static Pressure
35,632 cfm
Brake Horsepower
4 79/100 hp
Includes Drive Package
Yes
Maximum Ambient Temperature
104 Degrees F
Safety Features
Spark Resistant Aluminum Blade, Spark Resistant Propellers
Maximum Noise Level @ 5 Feet
37 sones
Exhaust Airflow @ 0.125 in SP
37,913 cfm
Airflow @ 0.000 in SP
40,079 cfm
Current
13.0/6.5 A
Exhaust Airflow @ 0.000 in SP
40,079 cfm
Exhaust Airflow @ 0.250 in SP
35,632 cfm
Includes Motor
Yes
Assembly
Unassembled
Hazardous Location Specification
Class I Group C; Class I Group D; Class II Group F; Class II Group G
Replacement Fan Blade Part Number
5JKE9
Maximum Fan Speed
493 RPM
Motor Horsepower
5 hp
Exhaust Airflow @ 0.500 in SP
29,609 cfm
Maximum Inlet Air Temperature
200 Degrees F
Frequency
60 Hz

Description

Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 60 in, Nameplate Voltage 230/460V AC, Phase 3, Motor Horsepower 5 hp, Airflow @ 0.000 in SP 40,079 cfm, Maximum Noise Level @ 5 Feet 37 sones, Assembly Unassembled, For Air Type Flammable Vapor, Blade Material Aluminum, Housing Material Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Nonventilated, Standards AMCA, Bolt Circle Diameter 63 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.