Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubeaxial Fan w/ Drive Pkg, 230/460 V

  • Mfr # 7AU11

  • Zoro # G1747593


product price: $8,100.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
60 in
Voltage
230/460
Blade Material
Aluminum
Housing Material
Steel
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AU11
Zoro #
G1747593
UPC #
00194484311605
Country of Origin
Multiple

Dimensions

Blade Dia.
60 in
Outlet Dia.
60 5/8 in
Dimension D
43 3/8 in
Height
66 3/4 in
Bolt Circle Dia.
63 in
Max. Depth
43 3/8 in
Shaft Dia.
1 11/16 in
Dimension E
9/16 in
Dimension A
64 1/4 in
Housing Dia. w/Mtg. Flange
64 1/4 in
Dimension C
60 5/8 in
Width
64 1/4 in
Dimension B
34 9/16 in
Max. Motor Height
16 7/8 in
Housing Dia. w/o Mtg. Flange
60 5/8 in
Inlet Dia.
60 5/8 in
Body Diameter
60 5/8 in
Overall Length
43 3/8 in
Blade Diameter
60 in
Overall Height
66 3/4 in
Bolt Circle Diameter
63 in
Propeller Shaft Diameter
1 3/4 in
Overall Diameter
64 1/4 in

Details

Voltage
230/460
Blade Material
Aluminum
Housing Material
Steel
Phase
3
Max. Inlet Temp.
200 Degrees F
Number of Speeds
1
Number of Blades
6
Item
Tubeaxial Fan
Sones @ 0.250-In. SP @ 5 Ft.
48
Includes
Belt Guard
CFM @ 0.125-In. SP
44,043 cfm
Drive Type
Belt Drive
Hz
60 Hz
Standards
AMCA
CFM @ 0.000-In. SP
45,933 cfm
Housing Finish
Baked Enamel
Max. BHP
7.405 hp
Assembled/Unassembled
Unassembled
CFM @ 0.250-In. SP
42,153 cfm
Motor Enclosure
Totally Enclosed Nonventilated
Motor Type
3-Phase
CFM @ 0.500-In. SP
37,684 cfm
Companion Flange Stock No.
5JKE7
CFM @ 0.750-In. SP
30,620 cfm
Mounting Position
Vertical/Horizontal
Motor RPM
1,725 RPM
Replacement Fan Blade Stock No.
5JKE9
Fan RPM
565
Max. Ambient Temp.
104 Degrees F
Full Load Amps
20.0/10.0
Bearing Type
Ball Bearing
Motor HP
7 1/2 hp
Spark Resistant Construction Type
B
For Air Type
Flammable Vapor
Safety Features
Spark Resistant Aluminum Blade, Spark Resistant Propellers
Maximum Inlet Air Temperature
200 Degrees F
Maximum Fan Speed
565 RPM
Maximum Ambient Temperature
104 Degrees F
Exhaust Airflow @ 0.250 in SP
42,153 cfm
Exhaust Airflow @ 0.000 in SP
45,933 cfm
Resistance Properties
Rust Resistant
Replacement Fan Blade Part Number
5JKE9
Maximum Noise Level @ 5 Feet
48 sones
Airflow @ 0.250 in Static Pressure
42,153 cfm
Current
20.0/10.0 A
Hazardous Location Specification
Class I Group C; Class I Group D; Class II Group F; Class II Group G
Includes Motor
Yes
Motor Horsepower
7 1/2 hp
Motor Speed
1,725 RPM
Airflow @ 0.000 in SP
45,933 cfm
Exhaust Airflow @ 0.500 in SP
37,684 cfm
Exhaust Airflow @ 0.125 in SP
44,043 cfm
Frequency
60 Hz
Brake Horsepower
7 81/200 hp
Noise Level
48 sones@ 0.250 in SP and 5 ft
Includes Drive Package
Yes
Features
Streamlined Belt Tunnel
Assembly
Unassembled
Nameplate Voltage
230/460V AC
Mounting Orientation
Horizontal, Vertical

Description

Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 60 in, Nameplate Voltage 230/460V AC, Phase 3, Motor Horsepower 7 1/2 hp, Airflow @ 0.000 in SP 45,933 cfm, Maximum Noise Level @ 5 Feet 48 sones, Assembly Unassembled, For Air Type Flammable Vapor, Blade Material Aluminum, Housing Material Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Nonventilated, Standards AMCA, Bolt Circle Diameter 63 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.