Zoro Homepage

Tubeaxial Fan w/ Drive Pkg, 230/460 V

  • Mfr # 7AV00

  • Zoro # G0513231


product price: $5,734.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
54 in
Voltage
230/460
Blade Material
Steel
Housing Material
Steel
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AV00
Zoro #
G0513231
UPC #
00194484311636
Country of Origin
Multiple

Dimensions

Blade Dia.
54 in
Shaft Dia.
1 7/16 in
Outlet Dia.
54 5/8 in
Height
60 1/2 in
Housing Dia. w/o Mtg. Flange
54 5/8 in
Bolt Circle Dia.
56 1/4 in
Dimension A
57 3/4 in
Housing Dia. w/Mtg. Flange
57 3/4 in
Dimension E
9/16 in
Dimension B
31 1/2 in
Width
57 3/4 in
Dimension D
39 in
Inlet Dia.
54 5/8 in
Dimension C
54 5/8 in
Max. Depth
39 in
Max. Motor Height
16 1/8 in
Propeller Shaft Diameter
1 1/2 in
Overall Height
60 1/2 in
Overall Diameter
57 3/4 in
Body Diameter
54 5/8 in
Overall Length
39 in
Blade Diameter
54 in
Bolt Circle Diameter
56 1/4 in

Details

Voltage
230/460
Blade Material
Steel
Housing Material
Steel
Phase
3
Max. Inlet Temp.
200 Degrees F
Number of Speeds
1
Number of Blades
6
Item
Tubeaxial Fan
Assembled/Unassembled
Unassembled
CFM @ 0.250-In. SP
41,232 cfm
CFM @ 0.125-In. SP
42,523 cfm
Sones @ 0.250-In. SP @ 5 Ft.
48
CFM @ 0.500-In. SP
38,431 cfm
Replacement Fan Blade Stock No.
5JKE8
Max. BHP
9.745 hp
Hz
60 Hz
Mounting Position
Vertical/Horizontal
Motor HP
10 hp
Full Load Amps
25.0/12.5
Motor Enclosure
Totally Enclosed Fan Cooled
Includes
Belt Guard
CFM @ 0.000-In. SP
43,815 cfm
Companion Flange Stock No.
5JKE6
Bearing Type
Ball Bearing
Standards
AMCA
Motor Type
3-Phase
Max. Ambient Temp.
104 Degrees F
CFM @ 1.000-In. SP
30,641
Housing Finish
Baked Enamel
Drive Type
Belt Drive
CFM @ 0.750-In. SP
35,295 cfm
Motor RPM
1,725 RPM
Fan RPM
743
Assembly
Unassembled
Noise Level
48 sones@ 0.250 in SP and 5 ft
Maximum Noise Level @ 5 Feet
48 sones
Airflow @ 0.250 in Static Pressure
41,232 cfm
Includes Drive Package
Yes
Spark Resistant Construction Type
B
Exhaust Airflow @ 0.500 in SP
38,431 cfm
Exhaust Airflow @ 0.125 in SP
42,523 cfm
Motor Horsepower
10 hp
Exhaust Airflow @ 0.000 in SP
43,815 cfm
Frequency
60 Hz
Hazardous Location Specification
Class I Group C; Class I Group D; Class II Group F; Class II Group G
Resistance Properties
Rust Resistant
Replacement Fan Blade Part Number
5JKE8
Motor Speed
1,725 RPM
Includes Motor
Yes
Airflow @ 0.000 in SP
43,815 cfm
For Air Type
Clean Air
Features
Streamlined Belt Tunnel
Maximum Ambient Temperature
104 Degrees F
Exhaust Airflow @ 0.250 in SP
41,232 cfm
Current
25.0/12.5 A
Brake Horsepower
9 149/200 hp
Safety Features
Spark Resistant Aluminum Blade, Spark Resistant Propellers
Mounting Orientation
Horizontal, Vertical
Nameplate Voltage
230/460V AC
Maximum Fan Speed
743 RPM
Maximum Inlet Air Temperature
200 Degrees F

Description

Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 54 in, Nameplate Voltage 230/460V AC, Phase 3, Motor Horsepower 10 hp, Airflow @ 0.000 in SP 43,815 cfm, Maximum Noise Level @ 5 Feet 48 sones, Assembly Unassembled, For Air Type Clean Air, Blade Material Steel, Housing Material Steel, Number of Blades 6, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, Bolt Circle Diameter 56 1/4 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.