Zoro Homepage

Tubeaxial Fan w/ Drive Pkg, 230/460 V

  • Mfr # 7J376

  • Zoro # G3696542


product price: $6,977.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
48 in
Voltage
230/460
Blade Material
Steel
Housing Material
Steel
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7J376
Zoro #
G3696542
UPC #
00194484318383
Country of Origin
Multiple

Dimensions

Blade Dia.
48 in
Housing Dia. w/o Mtg. Flange
48 1/2 in
Dimension E
5/16 in
Width
51 3/4 in
Dimension C
48 1/2 in
Dimension D
36 in
Housing Dia. w/Mtg. Flange
51 3/4 in
Dimension B
28 5/16 in
Bolt Circle Dia.
5/16 in
Dimension A
51 3/4 in
Outlet Dia.
48 5/8 in
Inlet Dia.
48 5/8 in
Max. Motor Height
12 1/2 in
Height
64 3/4 in
Max. Depth
36 in
Shaft Dia.
1 7/16 in
Overall Height
64 3/4 in
Bolt Circle Diameter
50 1/4 in
Overall Diameter
51 3/4 in
Body Diameter
48 5/8 in
Propeller Shaft Diameter
1 1/2 in
Blade Diameter
48 in
Overall Length
36 in

Details

Voltage
230/460
Blade Material
Steel
Housing Material
Steel
Phase
3
Max. Inlet Temp.
1000 Degrees F for 15 min, 500 Degrees F for 4 hr
Number of Speeds
1
Number of Blades
5
Item
Tubeaxial Fan
Standards
AMCA
Hz
60 Hz
Motor Type
3-Phase
CFM @ 0.500-In. SP
22,170 cfm
Motor HP
5 hp
Full Load Amps
13.0/6.5
Max. BHP
5 hp
CFM @ 0.375-In. SP
25,810 cfm
CFM @ 0.000-In. SP
31,260 cfm
Motor RPM
1,745 RPM
Assembled/Unassembled
Unassembled
Housing Finish
Baked Enamel
Sones @ 0.250-In. SP @ 5 Ft.
64
CFM @ 0.125-In. SP
30,070 cfm
Motor Enclosure
Totally Enclosed Fan Cooled
Drive Type
Belt Drive
Fan RPM
731
Bearing Type
Ball Bearing
Mounting Position
Vertical/Horizontal
Max. Ambient Temp.
200 Degrees F
CFM @ 0.250-In. SP
28,745 cfm
Includes
Belt Guard
Noise Level
64 sones@ 0.250 in SP and 5 ft
Includes Motor
Yes
For Air Type
Emergency Smoke
Maximum Inlet Air Temperature
200 Degrees F
Maximum Ambient Temperature
200 Degrees F
Assembly
Unassembled
Exhaust Airflow @ 0.125 in SP
30,070 cfm
Hazardous Location Specification
Class I Group C; Class I Group D; Class II Group F; Class II Group G
Safety Features
Hazardous Location Rated
Resistance Properties
Corrosion Resistant
Smoke Control Maximum Temperature
1,000 Degrees F for 15 min, 500 Degrees F for 4 hr
Motor Horsepower
5 hp
Motor Speed
1,745 RPM
Airflow @ 0.000 in SP
31,260 cfm
Brake Horsepower
5 hp
Frequency
60 Hz
Blade Finish
Baked Enamel
Exhaust Airflow @ 0.375 in SP
25,810 cfm
Nameplate Voltage
230/460V AC
Maximum Fan Speed
731 RPM
Mounting Orientation
Horizontal, Vertical
Exhaust Airflow @ 0.250 in SP
28,745 cfm
Exhaust Airflow @ 0.000 in SP
31,260 cfm
Features
Dual Belt, Corrosion Resistant Baked Enamel Coated Steel Blades, Variable Pitch Drives
Current
13.0/6.5 A
Airflow @ 0.250 in Static Pressure
28,745 cfm
Includes Drive Package
Yes
Maximum Noise Level @ 5 Feet
64 sones
Exhaust Airflow @ 0.500 in SP
22,170 cfm

Description

Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 48 in, Nameplate Voltage 230/460V AC, Phase 3, Motor Horsepower 5 hp, Airflow @ 0.000 in SP 31,260 cfm, Maximum Noise Level @ 5 Feet 64 sones, Assembly Unassembled, For Air Type Emergency Smoke, Blade Material Steel, Housing Material Steel, Number of Blades 5, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, Bolt Circle Diameter 50 1/4 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.