Tubeaxial Fan w/Drive Pkg, 208-230/460 V

  • Mfr # 7AG78

  • Zoro # G1838812


product price: $13,219.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
48 in
Voltage
208-230/460
Blade Material
Stainless Steel
Housing Material
Stainless Steel
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AG78
Zoro #
G1838812
UPC #
00194484309459
Country of Origin
Multiple

Dimensions

Blade Dia.
48 in
Dimension C
48 1/2 in
Dimension B
28 5/16 in
Shaft Dia.
1 7/16 in
Max. Depth
36 in
Max. Motor Height
12 1/2 in
Height
64 3/4 in
Bolt Circle Dia.
50 1/4 in
Inlet Dia.
48 5/8 in
Width
51 3/4 in
Dimension E
9/16 in
Dimension D
36 in
Outlet Dia.
48 5/8 in
Dimension A
51 3/4 in
Overall Length
36 in
Overall Diameter
51 3/4 in
Body Diameter
48 5/8 in
Propeller Shaft Diameter
1 1/2 in
Bolt Circle Diameter
50 1/4 in
Overall Height
64 3/4 in
Blade Diameter
48 in

Details

Voltage
208-230/460
Blade Material
Stainless Steel
Housing Material
Stainless Steel
Phase
3
Max. Inlet Temp.
200 Degrees F
Number of Speeds
1
Number of Blades
5
Item
Tubeaxial Fan
CFM @ 0.250-In. SP
33,185 cfm
Full Load Amps
19.8-17.9/9.0
Bearing Type
Ball Bearing
Drive Type
Belt Drive
Housing Finish
Unfinished
CFM @ 0.750-In. SP
27,900 cfm
Companion Flange Stock No.
4ETG2
Max. BHP
7.25 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Hz
60 Hz
Fan RPM
827
CFM @ 0.500-In. SP
30,750 cfm
CFM @ 0.000-In. SP
35,365 cfm
Max. Ambient Temp.
104 Degrees F
Assembled/Unassembled
Unassembled
Motor RPM
1,750 RPM
Includes
Belt Guard
Motor HP
7 1/2 hp
Mounting Position
Vertical/Horizontal
CFM @ 1.000-In. SP
24,390
CFM @ 0.125-In. SP
34,325 cfm
Sones @ 0.250-In. SP @ 5 Ft.
88
Standards
AMCA
Motor Type
3-Phase
Features
Factory Installed Cast Iron Sheave is Assembled on Fan Shaft, Streamlined Belt Tunnel
Noise Level
88 sones@ 0.250 in SP and 5 ft
Maximum Noise Level @ 5 Feet
88 sones
Exhaust Airflow @ 0.500 in SP
30,750 cfm
Mounting Orientation
Horizontal, Vertical
Maximum Ambient Temperature
104 Degrees F
Motor Horsepower
7 1/2 hp
Exhaust Airflow @ 0.125 in SP
34,325 cfm
Assembly
Unassembled
Maximum Fan Speed
827 RPM
Application
Food Processing
Hazardous Location Specification
Not Rated
Maximum Inlet Air Temperature
200 Degrees F
Current
19.8 to 17.9/9.0 A
Resistance Properties
Corrosion Resistant
Brake Horsepower
7 1/4 hp
Nameplate Voltage
208-230/460V AC
Exhaust Airflow @ 0.250 in SP
33,185 cfm
Includes Motor
Yes
Motor Speed
1,750 RPM
Includes Drive Package
Yes
Airflow @ 0.000 in SP
35,365 cfm
Exhaust Airflow @ 0.000 in SP
35,365 cfm
Frequency
60 Hz
Airflow @ 0.250 in Static Pressure
33,185 cfm
For Air Type
Corrosive Vapor

Description

Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 48 in, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 7 1/2 hp, Airflow @ 0.000 in SP 35,365 cfm, Maximum Noise Level @ 5 Feet 88 sones, Assembly Unassembled, For Air Type Corrosive Vapor, Blade Material Stainless Steel, Housing Material Stainless Steel, Number of Blades 5, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.