Tubeaxial Fan w/Drive Pkg, 208-230/460 V

  • Mfr # 7AG81

  • Zoro # G3155311


product price: $13,491.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
48 in
Voltage
208-230/460
Blade Material
Stainless Steel
Housing Material
Stainless Steel
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AG81
Zoro #
G3155311
UPC #
00194484309473
Country of Origin
Multiple

Dimensions

Blade Dia.
48 in
Dimension C
48 1/2 in
Dimension E
9/16 in
Dimension D
36 in
Max. Depth
36 in
Inlet Dia.
48 5/8 in
Dimension A
51 3/4 in
Bolt Circle Dia.
50 1/4 in
Dimension B
28 5/16 in
Height
64 3/4 in
Outlet Dia.
48 5/8 in
Max. Motor Height
12 1/2 in
Shaft Dia.
1 7/16 in
Width
51 3/4 in
Overall Length
36 in
Bolt Circle Diameter
50 1/4 in
Overall Diameter
51 3/4 in
Propeller Shaft Diameter
1 1/2 in
Body Diameter
48 5/8 in
Overall Height
64 3/4 in
Blade Diameter
48 in

Details

Voltage
208-230/460
Blade Material
Stainless Steel
Housing Material
Stainless Steel
Phase
3
Max. Inlet Temp.
200 Degrees F
Number of Speeds
1
Number of Blades
5
Item
Tubeaxial Fan
CFM @ 0.500-In. SP
33,885 cfm
CFM @ 1.000-In. SP
28,550
Assembled/Unassembled
Unassembled
Fan RPM
891
Full Load Amps
27.2-24.6/12.3
Max. BHP
9.04 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Includes
Belt Guard
CFM @ 0.000-In. SP
38,100 cfm
Max. Ambient Temp.
104 Degrees F
Housing Finish
Unfinished
Standards
AMCA
Motor Type
3-Phase
CFM @ 0.125-In. SP
37,140 cfm
Mounting Position
Vertical/Horizontal
Motor HP
10 hp
Bearing Type
Ball Bearing
CFM @ 0.250-In. SP
36,105 cfm
Companion Flange Stock No.
4ETG2
Drive Type
Belt Drive
Sones @ 0.250-In. SP @ 5 Ft.
112
Hz
60 Hz
Motor RPM
1,750 RPM
CFM @ 0.750-In. SP
31,380 cfm
Includes Drive Package
Yes
Nameplate Voltage
208-230/460V AC
Maximum Ambient Temperature
104 Degrees F
Hazardous Location Specification
Not Rated
Exhaust Airflow @ 0.250 in SP
36,105 cfm
Airflow @ 0.250 in Static Pressure
36,105 cfm
Motor Horsepower
10 hp
Motor Speed
1,750 RPM
Features
Factory Installed Cast Iron Sheave is Assembled on Fan Shaft, Streamlined Belt Tunnel
Maximum Noise Level @ 5 Feet
112 sones
Assembly
Unassembled
Airflow @ 0.000 in SP
38,100 cfm
Current
27.2 to 24.6/12.3 A
Brake Horsepower
9 1/25 hp
Noise Level
112 sones@ 0.250 in SP and 5 ft
Exhaust Airflow @ 0.000 in SP
38,100 cfm
Maximum Fan Speed
891 RPM
Resistance Properties
Corrosion Resistant
Mounting Orientation
Horizontal, Vertical
Frequency
60 Hz
Exhaust Airflow @ 0.125 in SP
37,140 cfm
Application
Food Processing
Includes Motor
Yes
Maximum Inlet Air Temperature
200 Degrees F
Exhaust Airflow @ 0.500 in SP
33,885 cfm
For Air Type
Corrosive Vapor

Description

Tubeaxial Fan, Drive Type Belt Drive, Includes Drive Package Yes, Includes Motor Yes, Blade Diameter 48 in, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 10 hp, Airflow @ 0.000 in SP 38,100 cfm, Maximum Noise Level @ 5 Feet 112 sones, Assembly Unassembled, For Air Type Corrosive Vapor, Blade Material Stainless Steel, Housing Material Stainless Steel, Number of Blades 5, Number of Speeds 1, Motor Enclosure Totally Enclosed Fan Cooled, Standards AMCA, Bolt Circle Diameter 50 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.