Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tube/Reflector Extension, 10 ft., Black

  • Mfr # 3VH27

  • Zoro # G3161252


product price: $333.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

For Use With
Dayton (R) Commercial/Industrial Tube Heaters
Includes
(1) Wire Hangers, 10 ft Tube with Black Coating, Reflector, Tube Clamp
Compatible with Product Type
Dayton Infrared Tube Heaters
Overall Height
6 in
Overall Dimensions - H x W x D
6 in x 13 3/4 in x 10 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VH27
Zoro #
G3161252
UPC #
190735294543
Country of Origin
United States

Dimensions

Overall Height
6 in
Overall Dimensions - H x W x D
6 in x 13 3/4 in x 10 ft
Overall Diameter
4 in
Overall Width
13 3/4 in
Overall Depth
10 ft

Details

Item
Tube/Reflector Extension
For Use With
Dayton (R) Commercial/Industrial Tube Heaters
Includes
(1) Wire Hangers, 10 ft Tube with Black Coating, Reflector, Tube Clamp
Compatible with Product Type
Dayton Infrared Tube Heaters
Product Type
Assembly Components
Material
Black Coated Aluminzed Steel, Highly Polished Aluminum
Standards
CSA Certified
Component Type
10 ft. Tube & Reflector Extension Package

Description

Product Type Assembly Components, Compatible with Product Type Dayton Infrared Tube Heaters, Component Type 10 ft. Tube & Reflector Extension Package, Overall Height 6 in, Overall Width 13 3/4 in, Overall Depth 10 ft, Overall Diameter 4 in, Mounting Type Flange-Mount, Material Black Coated Aluminzed Steel, Highly Polished Aluminum, Includes (1) Wire Hangers, 10 ft Tube with Black Coating, Reflector, Tube Clamp, Standards CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.