Zoro Homepage
This item is Discontinued.
Dayton Turbine Pump, 1 1/2 HP, 1 Ph, 13.5/6.4 Amp 4JPE4

Turbine Pump, 1 1/2 HP, 1 Ph, 13.5/6.4 Amp (Discontinued)

  • Mfr # 4JPE4
  • Zoro # G0929302
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4JPE4
Zoro #
G0929302
UPC #
190735326992
Country of Origin
India

Dimensions

Height
8-1/4"
Width
6-1/2"

Details

HP
1-1/2
Voltage
115/208-230
Wetted Materials
Bronze, Buna-N, Carbon, Ceramic and 316 Stainless Steel
Seal Material
Buna-N with Carbon and Ceramic Faces & 316 Stainless Steel Spring
Max. Pressure
130 psi
Impeller Type
Open
Bearing Type
Ball
GPM @ 75 PSI
5.1
GPM @ 30 PSI
7.1
Max. Specific Gravity
1
GPM @ 90 PSI
4.2
Impeller Material
Bronze
Agency Compliance
Motor is UL Recognized
GPM @ 20 PSI
7.6
Inlet
1"
Duty
Continuous
GPM @ 60 PSI
5.8
GPM @ 10 PSI
7.8
GPM @ 40 PSI
6.7
Includes
OIPM
Hz
60
Inlet Pressure
70 psi
Amps
17.0/9.0-8.5
GPM @ 100 PSI
3.6
Housing Material
Bronze
Motor Type
Capacitor-Start, Capacitor-Run
GPM @ 80 PSI
4.8
Frame
56J
Motor Enclosure
ODP
GPM of Water @ 120 PSI
2.3
GPM @ 50 PSI
6.3
Max. Case Pressure
200 psi
Inlet (In.)
1
Motor RPM
3450
Outlet
1"
Best Efficiency GPM @ Head
5.3 @ 70 ft.
Phase
1
Item
Turbine pump
Seal Type
Mechanical Seal

Description

Turbine pump, Phase 1, Motor Enclosure ODP, Motor Type Capacitor-Start, Capacitor-Run

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.