Zoro Homepage
This item is Discontinued.
Dayton Turbine Pump, 1 1/2 HP, 1 Ph, 13.5/6.7 Amp 4JPF8

Turbine Pump, 1 1/2 HP, 1 Ph, 13.5/6.7 Amp (Discontinued)

  • Mfr # 4JPF8
  • Zoro # G2083925
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4JPF8
Zoro #
G2083925
UPC #
190735327128
Country of Origin
India

Dimensions

Width
8 7/8 in
Height
8 1/4 in
Overall Width
8.88 in
Overall Height
8.25 in
Compatible Discharge Pipe Size
1 in
Intake and Discharge Size
1 1/4 in , 1 in
Compatible Intake Pipe Size
1 1/4 in

Description

Turbine pump, Phase Single, Pump Housing Material Cast Iron, Motor Enclosure Totally Enclosed Fan Cooled, Horsepower 1 1/2 hp, Nameplate Voltage 115/208-230V AC, Shut Off Pressure (Maximum) 140 psi, Maximum Flow Rate 9.7 gpm, Flow Rate @ 10 psi 9.7 gpm, Flow Rate @ 20 psi 9.2 gpm, Flow Rate @ 30 psi 8.8 gpm, Compatible Intake Pipe Size 1 1/4 in, Compatible Discharge Pipe Size 1 in, Motor Type Capacitor-Start/Run, Best Efficiency Head 70 ft, Case Pressure (Maximum) 200 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.