Zoro Homepage
This item is Discontinued.
Dayton Turbine Pump, 1 1/2 HP, 3 Ph, 4.6/2.3 Amp 4JPE7

Turbine Pump, 1 1/2 HP, 3 Ph, 4.6/2.3 Amp (Discontinued)

  • Mfr # 4JPE7
  • Zoro # G0995565
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4JPE7
Zoro #
G0995565
UPC #
190735327029
Country of Origin
India

Dimensions

Height
7-1/8"
Width
8-7/8"

Details

HP
1-1/2
Voltage
208-230/460
Wetted Materials
Bronze, Buna-N, Carbon, Ceramic and 316 Stainless Steel
Seal Material
Buna-N with Carbon and Ceramic Faces & 316 Stainless Steel Spring
Max. Pressure
130 psi
Motor RPM
3450
GPM @ 80 PSI
4.8
Duty
Continuous
Inlet Pressure
70 psi
Bearing Type
Ball
GPM of Water @ 120 PSI
2.3
Phase
3
Max. Specific Gravity
1
Impeller Material
Bronze
Motor Enclosure
TEFC
Max. Case Pressure
200 psi
Impeller Type
Open
GPM @ 75 PSI
5.1
GPM @ 30 PSI
7.1
GPM @ 90 PSI
4.2
Amps
4.5-4.6/2.3
Outlet
1"
Item
Turbine pump
Frame
56J
GPM @ 50 PSI
6.3
Inlet
1"
GPM @ 60 PSI
5.8
Hz
60
GPM @ 40 PSI
6.7
Includes
OIPM
Agency Compliance
Motor is UL Recognized
GPM @ 100 PSI
3.6
GPM @ 10 PSI
7.8
Inlet (In.)
1
Motor Type
3 Phase
GPM @ 20 PSI
7.6
Housing Material
Bronze
Best Efficiency GPM @ Head
5.3 @ 70 ft.
Seal Type
Mechanical Seal

Description

Turbine pump, Phase 3, Motor Enclosure TEFC, Motor Type 3 Phase

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.