Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turbine Pump, 1 1/2 HP, 3 Ph, 4.6/2.3 Amp

  • Mfr # 4JPF9

  • Zoro # G0426946


product price: $997.99
/ea
Free Shipping & Returns

Key Features

HP
1 1/2 hp
Voltage
208-230/460
Wetted Materials
Bronze, Carbon, Cast Iron,Buna-N, Ceramic and 316 Stainless Steel
Seal Material
316 Stainless Steel (Spring), Buna-N/Carbon/Ceramic (Face)
Max. Pressure
140 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4JPF9
Zoro #
G0426946
UPC #
190735327135
Country of Origin
India

Dimensions

Width
8 7/8 in
Height
7 1/8 in
Overall Width
8.88 in
Overall Height
7.13 in
Compatible Discharge Pipe Size
1 in
Compatible Intake Pipe Size
1 1/4 in

Details

HP
1 1/2 hp
Voltage
208-230/460
Wetted Materials
Bronze, Carbon, Cast Iron,Buna-N, Ceramic and 316 Stainless Steel
Seal Material
316 Stainless Steel (Spring), Buna-N/Carbon/Ceramic (Face)
Max. Pressure
140 psi
GPM @ 40 PSI
8.3
Inlet
1-1/4 in
GPM @ 60 PSI
7.4
Inlet Pressure
170 psi
Best Efficiency GPM @ Head
7.0 @ 70 ft
Hz
60
GPM @ 80 PSI
6.5
Bearing Type
Ball
Max. Case Pressure
200 psi
GPM @ 10 PSI
9.7
GPM @ 90 PSI
6.1
Housing Material
Cast Iron with nickel plating
Phase
Three
Duty
Continuous
GPM of Water @ 120 PSI
4.7
Motor RPM
3,450 RPM
Motor Type
3-Phase
GPM @ 50 PSI
7.8
Motor Enclosure
Totally Enclosed Fan Cooled (TEFC)
Inlet (In.)
1-1/4
GPM @ 100 PSI
5.6
GPM @ 75 PSI
6.8
Agency Compliance
Motor is UL Recognized
Impeller Material
Bronze
Item
Turbine Pump
Includes
OIPM
Outlet
1 in
Max. Specific Gravity
1
Frame
56J
GPM @ 20 PSI
9.2
GPM @ 30 PSI
8.8
Amps
4.2/2.1
Impeller Type
Open
Standards
UL Listed
Features
Designed to Handle Liquids with Entrained Air
Intake Type
NPT
Flow Rate @ 140 psi
0 gpm
Flow Rate @ 80 psi
6.5 gpm
Maximum RPM
3,450 RPM
Flow Rate @ 50 psi
7.8 gpm
Flow Rate @ 60 psi
7.4 gpm
Frequency
60 Hz
Nameplate Voltage
208-230/460V AC
Horsepower
1 1/2 hp
Best Efficiency Head
70 ft
Specific Gravity (Maximum)
1
Priming
Self-Priming
Motor Frame Designation
56J
Flow Rate @ 90 psi
6.1 gpm
Discharge Type
NPT
Case Pressure (Maximum)
200 psi
Seal Type
Mechanical Seal
Impeller Design
Open
Flow Rate @ 40 psi
8.3 gpm
Minimum Flow Rate
4.7 gpm
Compatible with Media Type
Water
NPSHr
170 psi
Flow Rate @ 120 psi
4.7 gpm
Pump Housing Material
Cast Iron
Flow Rate @ 10 psi
9.7 gpm
Flow Rate @ 100 psi
5.6 gpm
Wetted Material
316 Stainless Steel, Bronze, Buna-N, Carbon, Cast Iron, Ceramic
Maximum Flow Rate
9.7 gpm
Minimum Media Temperature
-20 Degrees F
Flow Rate @ 20 psi
9.2 gpm
Shut Off Pressure (Maximum)
140 psi
Flow Rate @ 30 psi
8.8 gpm
Operation
Manual
Duty Cycle
Continuous

Description

Turbine Pump, Phase Three, Pump Housing Material Cast Iron, Motor Enclosure Totally Enclosed Fan Cooled, Horsepower 1 1/2 hp, Nameplate Voltage 208-230/460V AC, Shut Off Pressure (Maximum) 140 psi, Maximum Flow Rate 9.7 gpm, Flow Rate @ 10 psi 9.7 gpm, Flow Rate @ 20 psi 9.2 gpm, Flow Rate @ 30 psi 8.8 gpm, Compatible Intake Pipe Size 1 1/4 in, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Type 3-Phase, Best Efficiency Head 70 ft, Case Pressure (Maximum) 200 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.