Zoro Homepage
This item is Discontinued.
Dayton Turbine Pump, 3/4 HP, 1 Ph, 11.3/5.6 Amp 4JPD7

Turbine Pump, 3/4 HP, 1 Ph, 11.3/5.6 Amp (Discontinued)

  • Mfr # 4JPD7
  • Zoro # G2156673
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4JPD7
Zoro #
G2156673
UPC #
190735326930
Country of Origin
India

Dimensions

Height
8 1/8 in
Width
6 1/2 in
Overall Height
8.13 in
Overall Width
6.5 in
Intake and Discharge Size
1 in , 1 in
Compatible Discharge Pipe Size
1 in
Compatible Intake Pipe Size
1 in

Details

HP
3/4 hp
Voltage
115/230
Wetted Materials
Bronze, Buna-N, Carbon, Ceramic and 316 Stainless Steel
Seal Material
Buna-N with Carbon and Ceramic Faces & 316 Stainless Steel Spring
Max. Pressure
120 psi
Hz
60
Inlet
1 in
Amps
11.3/5.6
Best Efficiency GPM @ Head
2.8 @ 60 ft
GPM @ 75 PSI
2.2
GPM @ 90 PSI
1.5
Motor Enclosure
ODP
GPM @ 80 PSI
1.9
Includes
OIPM
Duty
Continuous
Impeller Material
Bronze
GPM @ 20 PSI
4.9
GPM @ 50 PSI
3.4
Item
Turbine pump
Frame
56J
Inlet (In.)
1
Agency Compliance
Motor is UL Recognized
Housing Material
Bronze
GPM @ 60 PSI
2.8
Bearing Type
Ball
Outlet
1 in
Motor Type
Capacitor-Start, Induction Run
Impeller Type
Open
GPM @ 10 PSI
5.5
Max. Specific Gravity
1
Inlet Pressure
60 psi
Phase
1
GPM @ 40 PSI
3.8
Max. Case Pressure
200 psi
Motor RPM
3,450 RPM
GPM @ 100 PSI
1
GPM of Water @ 120 PSI
0.4
GPM @ 30 PSI
4.4
Standards
UL Listed
Features
Designed to Handle Liquids with Entrained Air
Flow Rate @ 80 psi
1.9 gpm
Duty Cycle
Continuous
Flow Rate @ 60 psi
2.8 gpm
Flow Rate @ 100 psi
1 gpm
Intake Type
NPT
Seal Type
Mechanical Seal
Specific Gravity (Maximum)
1
Pump Housing Material
Bronze
Flow Rate @ 40 psi
3.8 gpm
Flow Rate @ 120 psi
0.4 gpm
Flow Rate @ 10 psi
5.5 gpm
Case Pressure (Maximum)
200 psi
Frequency
60 Hz
Flow Rate @ 50 psi
3.4 gpm
Flow Rate @ 90 psi
1.5 gpm
Maximum RPM
3,450 RPM
Horsepower
3/4 hp
Impeller Design
Open
Maximum Flow Rate
5.5 gpm
Nameplate Voltage
115/230V AC
Compatible with Media Type
Water
Priming
Self-Priming
Best Efficiency Head
60 ft
Flow Rate @ 20 psi
4.9 gpm
Minimum Flow Rate
0.4 gpm
Wetted Material
316 Stainless Steel, Bronze, Buna-N, Carbon, Ceramic
Operation
Manual
NPSHr
60 psi
Shut Off Pressure (Maximum)
120 psi
Motor Enclosure Type
ODP
Flow Rate @ 30 psi
4.4 gpm
Motor Frame Designation
56J

Description

Turbine pump, Phase Single, Pump Housing Material Bronze, Motor Enclosure Open Dripproof, Horsepower 3/4 hp, Nameplate Voltage 115/230V AC, Shut Off Pressure (Maximum) 120 psi, Maximum Flow Rate 5.5 gpm, Flow Rate @ 10 psi 5.5 gpm, Flow Rate @ 20 psi 4.9 gpm, Flow Rate @ 30 psi 4.4 gpm, Compatible Intake Pipe Size 1 in, Compatible Discharge Pipe Size 1 in, Motor Type Capacitor-Start, Best Efficiency Head 60 ft, Case Pressure (Maximum) 200 psi, Compatible with Media Type Water

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.