Zoro Homepage
This item is Discontinued.
Dayton Turbine Pump, 3/4 HP, 3 Ph, 2.5/1.2 Amp 4JPD8

Turbine Pump, 3/4 HP, 3 Ph, 2.5/1.2 Amp (Discontinued)

  • Mfr # 4JPD8
  • Zoro # G2995011
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4JPD8
Zoro #
G2995011
UPC #
190735326947
Country of Origin
India

Dimensions

Width
6-1/2"
Height
6-3/8"

Details

HP
3/4
Voltage
208-230/460
Wetted Materials
Bronze, Buna-N, Carbon, Ceramic and 316 Stainless Steel
Seal Material
Buna-N with Carbon and Ceramic Faces & 316 Stainless Steel Spring
Max. Pressure
120 psi
Duty
Continuous
Impeller Type
Open
Includes
OIPM
Motor RPM
3450
Item
Turbine pump
Amps
2.7-2.5/1.2
Housing Material
Bronze
Motor Enclosure
ODP
Motor Type
3 Phase
GPM @ 100 PSI
1
GPM of Water @ 120 PSI
0.4
GPM @ 90 PSI
1.5
Impeller Material
Bronze
Inlet Pressure
60 psi
GPM @ 75 PSI
2.2
GPM @ 20 PSI
4.9
Frame
56J
Inlet
1"
GPM @ 30 PSI
4.4
Phase
3
Max. Case Pressure
200 psi
Outlet
1"
GPM @ 40 PSI
3.8
Inlet (In.)
1
Hz
60
GPM @ 80 PSI
1.9
Best Efficiency GPM @ Head
2.8 @ 60 ft.
Agency Compliance
Motor is UL Recognized
GPM @ 50 PSI
3.4
GPM @ 10 PSI
5.5
Max. Specific Gravity
1
GPM @ 60 PSI
2.8
Bearing Type
Ball
Seal Type
Mechanical Seal

Description

Turbine pump, Phase 3, Motor Enclosure ODP, Motor Type 3 Phase

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.