Zoro Homepage

Turbine Pump Shaft Seal, Regenerative

  • Mfr # 2WV86

  • Zoro # G3423226


product price: $144.99
/ea
Free Shipping & Returns

Key Features

For Use With
4P913 to 4P916, 4UP52 to 4UP66
For Use With Mfr. Model Number
4D105F, 4G115F-TEFC, 4J120F-TEFC, 4M120F-TEFC, 4M330F-TEFC, 4P320F-TEFC, 4UP53A, 5G120F-TEFC, 5J330F-TEFC, 5L350F-TEFC, 5M330F-TEFC, 5P130F, 5P330F-TEFC, 5R350F-TEFC, 5R370F-TEFC, T51B-BF, T51C-BF, T51D-BF, T51E-BF
Includes
Seal, Seat
Type
Regenerative
Compatible with Manufacturer Model Number
4D105F, 4G115F-TEFC, 4J120F-TEFC, 4M120F-TEFC, 4M330F-TEFC, 4P320F-TEFC, 4UP53A, 5G120F-TEFC, 5J330F-TEFC, 5L350F-TEFC, 5M330F-TEFC, 5P130F, 5P330F-TEFC, 5R350F-TEFC, 5R370F-TEFC, T51B-BF, T51C-BF, T51D-BF, T51E-BF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2WV86
Zoro #
G3423226
UPC #
190735237007
Country of Origin
United States

Dimensions

For Shaft Diameter
7/8 in

Details

Item
Shaft Seal
For Use With
4P913 to 4P916, 4UP52 to 4UP66
For Use With Mfr. Model Number
4D105F, 4G115F-TEFC, 4J120F-TEFC, 4M120F-TEFC, 4M330F-TEFC, 4P320F-TEFC, 4UP53A, 5G120F-TEFC, 5J330F-TEFC, 5L350F-TEFC, 5M330F-TEFC, 5P130F, 5P330F-TEFC, 5R350F-TEFC, 5R370F-TEFC, T51B-BF, T51C-BF, T51D-BF, T51E-BF
Includes
Seal, Seat
Type
Regenerative
Compatible with Manufacturer Model Number
4D105F, 4G115F-TEFC, 4J120F-TEFC, 4M120F-TEFC, 4M330F-TEFC, 4P320F-TEFC, 4UP53A, 5G120F-TEFC, 5J330F-TEFC, 5L350F-TEFC, 5M330F-TEFC, 5P130F, 5P330F-TEFC, 5R350F-TEFC, 5R370F-TEFC, T51B-BF, T51C-BF, T51D-BF, T51E-BF
Shaft Seal Type
Mechanical Shaft Seal
Compatible with Series
Dayton
Compatible with Pump Type
Turbine
Gasket Material
Buna-N, Carbon, Ceramic
Compatible Manufacturer Part Number
4D105F, 4G115F-TEFC, 4J120F-TEFC, 4M120F-TEFC, 4M330F-TEFC, 4P320F-TEFC, 4UP53A, 5G120F-TEFC, 5J330F-TEFC, 5L350F-TEFC, 5M330F-TEFC, 5P130F, 5P330F-TEFC, 5R350F-TEFC, 5R370F-TEFC, T51B-BF, T51C-BF, T51D-BF, T51E-BF
Compatible Manufacturer Model Number
4D105F, 4G115F-TEFC, 4J120F-TEFC, 4M120F-TEFC, 4M330F-TEFC, 4P320F-TEFC, 4UP53A, 5G120F-TEFC, 5J330F-TEFC, 5L350F-TEFC, 5M330F-TEFC, 5P130F, 5P330F-TEFC, 5R350F-TEFC, 5R370F-TEFC, T51B-BF, T51C-BF, T51D-BF, T51E-BF
Compatible with Manufacturer Model No.
4D105F, 4G115F-TEFC, 4J120F-TEFC, 4M120F-TEFC, 4M330F-TEFC, 4P320F-TEFC, 4UP53A, 5G120F-TEFC, 5J330F-TEFC, 5L350F-TEFC, 5M330F-TEFC, 5P130F, 5P330F-TEFC, 5R350F-TEFC, 5R370F-TEFC, T51B-BF, T51C-BF, T51D-BF, T51E-BF
Compatible with Mfr. Model No.
4D105F, 4G115F-TEFC, 4J120F-TEFC, 4M120F-TEFC, 4M330F-TEFC, 4P320F-TEFC, 4UP53A, 5G120F-TEFC, 5J330F-TEFC, 5L350F-TEFC, 5M330F-TEFC, 5P130F, 5P330F-TEFC, 5R350F-TEFC, 5R370F-TEFC, T51B-BF, T51C-BF, T51D-BF, T51E-BF
For Use with Mfr Model Number
4D105F, 4G115F-TEFC, 4J120F-TEFC, 4M120F-TEFC, 4M330F-TEFC, 4P320F-TEFC, 4UP53A, 5G120F-TEFC, 5J330F-TEFC, 5L350F-TEFC, 5M330F-TEFC, 5P130F, 5P330F-TEFC, 5R350F-TEFC, 5R370F-TEFC, T51B-BF, T51C-BF, T51D-BF, T51E-BF
Compatible Pump Manufacturer Part Number
4D105F, 4G115F-TEFC, 4J120F-TEFC, 4M120F-TEFC, 4M330F-TEFC, 4P320F-TEFC, 4UP53A, 5G120F-TEFC, 5J330F-TEFC, 5L350F-TEFC, 5M330F-TEFC, 5P130F, 5P330F-TEFC, 5R350F-TEFC, 5R370F-TEFC, T51B-BF, T51C-BF, T51D-BF, T51E-BF
Compatible Mfr. Model Number
4D105F, 4G115F-TEFC, 4J120F-TEFC, 4M120F-TEFC, 4M330F-TEFC, 4P320F-TEFC, 4UP53A, 5G120F-TEFC, 5J330F-TEFC, 5L350F-TEFC, 5M330F-TEFC, 5P130F, 5P330F-TEFC, 5R350F-TEFC, 5R370F-TEFC, T51B-BF, T51C-BF, T51D-BF, T51E-BF

Description

Shaft Seal, For Shaft Diameter 7/8 in, Compatible with Pump Type Turbine, Compatible with Series Dayton, Gasket Material Buna-N, Carbon, Ceramic, Includes Seal, Seat, Shaft Seal Type Mechanical Shaft Seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.