Zoro Homepage

Turbine Pump Shaft Seal, Regenerative

  • Mfr # 2WV87

  • Zoro # G1240906


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Type
Regenerative
For Use With
4UP50, 4UP51
Includes
Seal, Seat
Gasket Material
Buna-N, Carbon, Ceramic
Compatible with Series
Dayton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2WV87
Zoro #
G1240906
UPC #
190735237014
Country of Origin
United States

Dimensions

For Shaft Diameter
5/8 in

Details

Type
Regenerative
Item
Shaft Seal
For Use With
4UP50, 4UP51
Includes
Seal, Seat
Gasket Material
Buna-N, Carbon, Ceramic
Compatible with Series
Dayton
Compatible with Pump Type
Turbine
Compatible with Manufacturer Model Number
3C103B, 3F105B
Shaft Seal Type
Mechanical Shaft Seal
Compatible Manufacturer Part Number
3C103B, 3F105B
Compatible Manufacturer Model Number
3C103B, 3F105B
For Use With Mfr. Model Number
3C103B, 3F105B
Compatible with Manufacturer Model No.
3C103B, 3F105B
Compatible with Mfr. Model No.
3C103B, 3F105B
For Use with Mfr Model Number
3C103B, 3F105B
Compatible Pump Manufacturer Part Number
3C103B, 3F105B
Compatible Mfr. Model Number
3C103B, 3F105B

Description

Shaft Seal, For Shaft Diameter 5/8 in, Compatible with Pump Type Turbine, Compatible with Series Dayton, Gasket Material Buna-N, Carbon, Ceramic, Includes Seal, Seat, Shaft Seal Type Mechanical Shaft Seal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.