Shop DAYTON

TurbnPmp, 1/3 hp, Brz, 0.25 micron, 1.5 gpm

  • Mfr # 53EA94
  • Zoro # G2042813

product price: 
$
527.99
/ea
Free Shipping & Returns

Key Features

HP
1/3 hp
Voltage
115/230
Wetted Materials
Bronze, Buna-N, Carbon, Ceramic and 304 Stainless Steel
Seal Material
304 Stainless Steel (Spring), Buna-N/Carbon/Ceramic (Face)
Max. Pressure
120 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
53EA94
Zoro #
G2042813
UPC #
190735938072
Country of Origin
India
HP
1/3 hp
Voltage
115/230
Wetted Materials
Bronze, Buna-N, Carbon, Ceramic and 304 Stainless Steel
Seal Material
304 Stainless Steel (Spring), Buna-N/Carbon/Ceramic (Face)
Max. Pressure
120 psi
Impeller Type
Regenerative Turbine
Overload Protection
yes
Motor RPM
3,450 RPM
GPM @ 40 PSI
1.7
Duty
Continuous
Item
Turbine Pump
Max. Specific Gravity
1
Hz
60 Hz
GPM @ 50 PSI
1.5
GPM @ 60 PSI
1.3
Motor Ambient Temp. Rating
40 Degrees C
Best Efficiency GPM @ Head
1.0 @ 75 psi
Housing Material
Bronze
Best Efficiency GPM @ PSI
1.0 @ 75
GPM @ 100 PSI
0.7
GPM @ 75 PSI
1.0
Max. Case Pressure
200 psi
Port Rotation
90 Degrees Increments
Inlet Pressure
150 psi
Max. Liquid Temp.
230 Degrees F
Installation Position
Horizontal
Motor Type
Capacitor-Start/Run
GPM @ 20 PSI
2.2
Phase
Single
GPM @ 30 PSI
2.0
GPM @ 80 PSI
0.9
Inlet (In.)
3/4 NPT
Motor Enclosure
Open Drip Proof
Thermal Protection
yes
Agency Compliance
UL Listed
Frame
56J
GPM @ 90 PSI
0.8
Impeller Material
Bronze
Pump RPM
3,450
Outlet
3/4 in NPT
GPM @ 10 PSI
2.5
Bearing Type
Ball
Inlet
3/4 in NPT
Amps
7.5/3.8
Flow Rate @ 30 psi
2 gpm
NPSHr
346.5 ft
Thermal Overload Protection
Yes
Flow Rate @ 80 psi
0.9 gpm
Maximum Flow Rate
2.5 gpm
Flow Rate @ 70 psi
1.1 gpm
Horsepower
1/3 hp
Impeller Design
Peripheral Vaned
Standards
UL Recognized Motor
Motor Frame Designation
56J
Flow Rate @ 100 psi
0.7 gpm
Maximum RPM
3,450 RPM
Intake Type
NPT
Shut Off Pressure (Maximum)
120 psi
Nameplate Voltage
115/230V AC
Flow Rate @ 90 psi
0.8 gpm
Case Pressure (Maximum)
200 psi
Discharge Type
NPT
Maximum Media Temperature
230 Degrees F
Wetted Material
304 Stainless Steel, Bronze, Buna-N, Carbon, Ceramic
Pump Housing Material
Bronze
Motor Ambient Temperature (Maximum)
104 Degrees F
Duty Cycle
Continuous
Flow Rate @ 50 psi
1.5 gpm
Best Efficiency Head
75 ft
Flow Rate @ 40 psi
1.7 gpm
Features
Seals and an Easily Accessible Drain Plug, Spray Equipment
Specific Gravity (Maximum)
1
Flow Rate @ 20 psi
2.2 gpm
Seal Type
Mechanical
Mounting Orientation
Horizontal
Flow Rate @ 10 psi
2.5 gpm
Flow Rate @ 15 psi
2.3 gpm
Compatible with Media Type
Non-Flammable Liquids, Water
Minimum Flow Rate
0.7 gpm
Frequency
60 Hz
Flow Rate @ 60 psi
1.3 gpm
Electrical Connection Type
Hardwired
Priming
Self-Priming
Power Source
Electric Motor
Flow Rate (Minimum)
0.7 gpm
Case Pressure - Maximum
200 psi
Pumping Application
Boiler Feed, Condensate Return, Liquid Transfer, Booster Service, Reverse Osmosis and Water Treatment
Feet of Head (Maximum)
100 ft
Chemical Compatibility
Non-Flammable Liquids, Water
Full Load Current
7.5/3.8
Operation
Manual
Shaft Seal Type
Mechanical
Best Efficiency Flow
1.5 gpm
Motor Design
Capacitor-Start/Run
Shut Off Pressure - Maximum
120 psi
Media Temperature - Minimum
-20 Degrees F
Media Temperature - Maximum
230 Degrees F
Flow Rate (Maximum)
2.5 gpm
Shaft Seal Material
304 Stainless Steel/Buna-N/Carbon/Ceramic
Ambient Temperature - Maximum
104 Degrees F
Pump Design
Regenerative Turbine
Number of Stages
1
Power Source - TS Only
Electric Motor
Power Source - old
Electric Motor
RPM (Maximum)
3,450 RPM

Dimensions

Manufacturers Warranty Length
1 yr
Max. Dia. Solids
0.25 Microns
Width
6 1/2 in
Height
6 5/16 in
Manufacturer Warranty Length
1 yr
Compatible Intake Pipe Size
3/4 in
Overall Width
6.5 in
Solid Diameter (Maximum)
0.25 micron
Compatible Discharge Pipe Size
3/4 in
Overall Height
6.31 in
Inlet Diameter
3/4 in
Discharge Diameter
3/4 in
Motor Frame Size
56J
Fits Chest Size
Seals and an Easily Accessible Drain Plug, Spray Equipment

Description

Turbine Pump, Phase Single, Pump Housing Material Bronze, Motor Enclosure Open Drip Proof, Horsepower 1/3 hp, Nameplate Voltage 115/230V AC, Shut Off Pressure (Maximum) 120 psi, Maximum Flow Rate 2.5 gpm, Flow Rate @ 10 psi 2.5 gpm, Flow Rate @ 20 psi 2.2 gpm, Flow Rate @ 30 psi 2 gpm, Compatible Intake Pipe Size 3/4 in, Compatible Discharge Pipe Size 3/4 in, Discharge Type NPT, Motor Type Capacitor-Start/Run, Best Efficiency Head 75 ft, Case Pressure (Maximum) 200 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.