Zoro Homepage
This item is Discontinued.
Dayton Two-Way Spring Latch, 304 SS, Natural 2YPJ9

Two-Way Spring Latch, 304 SS, Natural (Discontinued)

  • Mfr # 2YPJ9
  • Zoro # G1185125
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2YPJ9
Zoro #
G1185125
UPC #
190735240199
Country of Origin
China

Dimensions

Dimension A
1 19/32 in
Dimension B
5/16 in
Dimension C
3 /16 in
Dimension D
1/2 in

Details

Item
Two-Way Spring Latch
Material
304 SS
Hook Opening
1 19/32 in
Finish
Natural
Color
Natural

Description

Two-Way Spring Latch, Working Load Limit N/A, Material 304 SS, Finish Natural, Color Natural

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.