Zoro Homepage
This item is Discontinued.
Dayton Two-Way Spring Latch, 304 SS, Natural 2YPK5

Two-Way Spring Latch, 304 SS, Natural (Discontinued)

  • Mfr # 2YPK5
  • Zoro # G3406085
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2YPK5
Zoro #
G3406085
UPC #
190735240236
Country of Origin
China

Dimensions

Dimension A
4 7/8 in
Dimension B
7/8 in
Dimension C
3/8 in
Dimension D
1 1/4 in

Details

Item
Two-Way Spring Latch
Material
304 SS
Finish
Natural
Color
Natural
Hook Opening
4 15/16 in

Description

Two-Way Spring Latch, Working Load Limit N/A, Material 304 SS, Finish Natural, Color Natural

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.