Zoro Homepage

U-Bend Fitting w/Clamp, 4 In

  • Mfr # 3F835

  • Zoro # G0489395


original price: $140.99
9% off
new price: $126.99
/ea
Free Shipping & Returns

Key Features

For Use With
Dayton (R) Commercial/Industrial Tube Heaters
Includes
4 in Diameter Fitting with Tube Clamp, Mounting Materials
Standards
CSA Certified
Product Type
Assembly Components
Overall Diameter
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3F835
Zoro #
G0489395
UPC #
190735282298
Country of Origin
United States

Dimensions

Overall Diameter
4 in
Overall Width
20 in
Overall Depth
4 in
Overall Dimensions - H x W x D
20 in x 20 in x 4 in
Overall Height
20 in

Details

Item
U-Bend Fitting
For Use With
Dayton (R) Commercial/Industrial Tube Heaters
Includes
4 in Diameter Fitting with Tube Clamp, Mounting Materials
Standards
CSA Certified
Product Type
Assembly Components
Component Type
180 Degrees "U" Bend Fitting
Material
Black Coated Aluminzed Steel
Compatible with Product Type
Dayton Infrared Tube Heaters

Description

Product Type Assembly Components, Compatible with Product Type Dayton Infrared Tube Heaters, Component Type 180 Degrees In.U In. Bend Fitting, Overall Height 20 in, Overall Width 20 in, Overall Depth 4 in, Overall Diameter 4 in, Mounting Type Flange-Mount, Material Black Coated Aluminzed Steel, Includes 4 in Diameter Fitting with Tube Clamp, Mounting Materials, Standards CSA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.