Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

U-Boat Platform Truck, 2000 lb.

  • Mfr # 4VMD7

  • Zoro # G2887403


product price: $407.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Overall Height
61 3/4 in
Overall Length
65 1/4 in
Overall Width
18 1/4 in
Color
Red
Load Capacity
2,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4VMD7
Zoro #
G2887403
UPC #
190735336014
Country of Origin
China

Dimensions

Overall Height
61 3/4 in
Overall Length
65 1/4 in
Overall Width
18 1/4 in
Deck LxWxH
63-1/2 in x 16 in x 9-1/2 in
Deck Length
63 1/2 in
Caster Wheel Dia.
8 in
Deck Height
9 1/2 in
Deck Width
16 in
Caster Wheel Width
2 in
Overall LxWxH
65-1/4 in x 18-1/4 in x 61-3/4 in
Caster Width
2 in

Details

Color
Red
Load Capacity
2,000 lb
Item
Narrow Steel-Deck Platform Truck
Wheel Type
Polyurethane
Handle Type
(2) Tall
Deck Material
Steel
Handle Pocket Location
Dual Ends
Caster Configuration
(4) Swivel, (2) Rigid
Frame Material
Steel
Finish
Powder Coated
Gauge
10
Assembled/Unassembled
Unassembled
Number of Caster Wheels
6
Caster Wheel Material
Polyurethane
Includes
(2) Handles
Number of Platforms
1
Frame Finish/Coating
Powder Coated
Deck Construction
Solid
Caster Wheel/Tread Material
Polyurethane
Caster Wheel Type
Standard
Caster Wheel Tread Type/Material
Standard Polyurethane
Side Panel Type
No Side Panels
Caster/Wheel Configuration
(2) Rigid, (4) Swivel
Deck Surface
Ribbed
Caster Mounting Type
Plate
Deck Gauge
18 ga

Description

Platform Truck, Load Capacity 2,000 lb, Overall Height 61 3/4 in, Overall Length 65 1/4 in, Overall Width 18 1/4 in, Deck Construction Solid, Deck Material Steel, Deck Gauge 18 ga, Deck Height 9 1/2 in, Deck Length 63 1/2 in, Deck Width 16 in, Deck Surface Ribbed, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type (2) Tall, Side Panel Type No Side Panels, Number of Platforms 1, Color Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.