Zoro Homepage

UB CENTR ROOF EXH

  • Mfr # 800W79

  • Zoro # G311188357


product price: $1,301.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Assembly
Unassembled
Housing Material
Aluminum
Wheel Material
Aluminum
Application
Foundries, Industrial and Commercial Buildings, Laboratories, Manufacturing Facilities, Non-Tempered Kitchen Make-Up Air, Restaurants, Schools
Includes Motor
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800W79
Zoro #
G311188357
UPC #
-
Country of Origin
United States

Dimensions

Base Length
30 in
Wheel Diameter
18 1/2 in
Base Width
30 in

Details

Assembly
Unassembled
Housing Material
Aluminum
Wheel Material
Aluminum
Application
Foundries, Industrial and Commercial Buildings, Laboratories, Manufacturing Facilities, Non-Tempered Kitchen Make-Up Air, Restaurants, Schools
Includes Motor
No
Minimum Airflow
1,688 cfm
Maximum Inlet Air Temperature
400 Degrees F
Maximum Static Pressure
3 in wc
Minimum Motor Horsepower
1/4 hp
Base Shape
Square
For High-Static Pressure Applications
Yes
Drive Type
Belt Drive
Item
Upblast Ventilator
For Air Type
Kitchen Air, Clean Air
Maximum Motor Speed
1,750 RPM
Speed Controllable
No
Minimum Motor Speed
1,750 RPM
Includes Drive Package
No
Motor Location
Out of Airstream
Maximum Airflow
4,613 cfm
Standards
AMCA Air and Sound, UL/cUL 705, UL/cUL 705 - Supplement SC - "Power Ventilators for Restaurant Exh. Appliances" (Formerly UL 762)

Description

Upblast Ventilator, Application Foundries, Industrial and Commercial Buildings, Laboratories, Manufacturing Facilities, Non-Tempered Kitchen Make-Up Air, Restaurants, Schools, Drive Type Belt Drive, Wheel Diameter 18 1/2 in, Base Diameter Not Applicable, Base Length 30 in, Base Width 30 in, Base Shape Square, Maximum Static Pressure 3 in wc, Maximum Airflow 4,613 cfm, Minimum Airflow 1,688 cfm, Maximum Motor Horsepower Not Applicable, Minimum Motor Horsepower 1/4 hp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.