Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UB CENTR ROOF EXH

  • Mfr # 800W89

  • Zoro # G811188369


product price: $2,056.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Assembly
Unassembled
Application
Foundries, Industrial and Commercial Buildings, Laboratories, Manufacturing Facilities, Non-Tempered Kitchen Make-Up Air, Restaurants, Schools
Speed Controllable
No
Wheel Material
Aluminum
Minimum Airflow
2,607 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800W89
Zoro #
G811188369
UPC #
-
Country of Origin
United States

Dimensions

Base Width
34 in
Wheel Diameter
24 1/2 in
Base Length
34 in

Details

Assembly
Unassembled
Application
Foundries, Industrial and Commercial Buildings, Laboratories, Manufacturing Facilities, Non-Tempered Kitchen Make-Up Air, Restaurants, Schools
Speed Controllable
No
Wheel Material
Aluminum
Minimum Airflow
2,607 cfm
Base Shape
Square
Item
Upblast Ventilator
Maximum Static Pressure
2 1/2 in wc
Motor Location
Out of Airstream
Housing Material
Aluminum
Minimum Motor Speed
1,750 RPM
Maximum Motor Speed
1,750 RPM
Includes Drive Package
No
Minimum Motor Horsepower
1/2 hp
Drive Type
Belt Drive
Includes Motor
No
Standards
AMCA Air and Sound, UL/cUL 705, UL/cUL 705 - Supplement SC - "Power Ventilators for Restaurant Exh. Appliances" (Formerly UL 762)
Maximum Airflow
7,513 cfm
For Air Type
Kitchen Air, Clean Air
Maximum Inlet Air Temperature
400 Degrees F
For High-Static Pressure Applications
Yes

Description

Upblast Ventilator, Application Foundries, Industrial and Commercial Buildings, Laboratories, Manufacturing Facilities, Non-Tempered Kitchen Make-Up Air, Restaurants, Schools, Drive Type Belt Drive, Wheel Diameter 24 1/2 in, Base Diameter Not Applicable, Base Length 34 in, Base Width 34 in, Base Shape Square, Maximum Static Pressure 2 1/2 in wc, Maximum Airflow 7,513 cfm, Minimum Airflow 2,607 cfm, Maximum Motor Horsepower Not Applicable, Minimum Motor Horsepower 1/2 hp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.