Universal Tool Stand, 23"x25
Mfr # 802G24
Zoro # G608415227
product price: $432.99
/ea
Free Shipping & Returns
Key Features
For Use With
Bench Top Tools
Type
Universal Tool Stand
Overall Width
23 in
Overall Height
31 in
Application
Support Bench Grinders and Buffers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
802G24
Zoro #
G608415227
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Width
23 in
Overall Height
31 in
Base Width
23 in
Base Length
25 in
Overall Length
25 in
Details
Item
UNIVERSAL TOOL STAND
For Use With
Bench Top Tools
Features
UNIVERSAL TOOL STAND
Type
Universal Tool Stand
Application
Support Bench Grinders and Buffers
Body Material
Heavy-Gauge Steel
Compatible with Product Type
Bench Top Tools
Compatible Product Type
Bench Top Tools
Description
UNIVERSAL TOOL STAND, Compatible with Product Type Bench Top Tools, Overall Height 31 in, Application Support Bench Grinders and Buffers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.