Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unloader Valve, Flow Range .25-7.8 GPM

  • Mfr # 1MPP2

  • Zoro # G3269131


product price: $431.99
/ea
Free Shipping & Returns

Key Features

Characteristics
Protects Pump and System Components from Surge Shock Damage that can Often Occur when Spray Guns are Shut Off at High Pressure
Function
When Discharge Pressure Exceeds the Valve Pressure Setting, the Unloader Valve Permits a Low Pressure Bypass to Tank or Pump Inlet, Reduces Horsepower while Permitting a Wide Range of Flows
Body Material
303 Stainless Steel
Max. Pressure (PSI)
3,650 psi
Height (In.)
6 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1MPP2
Zoro #
G3269131
UPC #
190735146675
Country of Origin
Italy

Dimensions

Height (In.)
6 3/4 in
Overall Height
6 3/4 in
Bypass Connection Size
3/8 in
Outlet Connection Size
3/8 in

Details

Item
Unloader Valve
Characteristics
Protects Pump and System Components from Surge Shock Damage that can Often Occur when Spray Guns are Shut Off at High Pressure
Function
When Discharge Pressure Exceeds the Valve Pressure Setting, the Unloader Valve Permits a Low Pressure Bypass to Tank or Pump Inlet, Reduces Horsepower while Permitting a Wide Range of Flows
Body Material
303 Stainless Steel
Max. Pressure (PSI)
3,650 psi
Wetted Materials
Stainless Steel
Pressure Range (PSI)
8 to 60
Inlet Port (In.)
3/8 F
Type
Regulating
Flow Range (GPM)
0 to 7.8
Max. Fluid Temp. (F)
190 Degrees F
Outlet Port (In.)
3/8 F
Valve Type
Regulating
Flow Rate - Maximum
7.8 gpm
Outlet Connection Gender
Female
Fluid Temperature - Maximum
190 Degrees F
Flow Rate - Minimum
0 gpm
Operating Pressure - Maximum
3,650 psi
Outlet Connection Type
NPT
Operating Pressure - Minimum
1,000 psi
For Media
Water
Bypass Connection Type
NPT
ASME Section Code
Non-Code

Description

Unloader Valve, Regulating, Flow Range .25-7.8 GPM, Max. Fluid Temp. 190 F, Body Material 303 Stainless Steel, Inlet Port (In.) 3/8 Female, Outlet Port (In.) 3/8 Female, Max. Pressure 3650 PSI, Height 6 3/4 In., Protects Pump and System Components from Surge Shock Damage that Can Often Occur When Spray Guns are Shut Off at High Pressure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.