Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Exhaust Fan

  • Mfr # 800W77

  • Zoro # G011188343


product price: $1,696.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Number of Speeds
1
Maximum Static Pressure
1 3/4 in wc
Maximum Inlet Air Temperature
400 Degrees F
High-Efficiency Motor
No
Wheel Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800W77
Zoro #
G011188343
UPC #
-
Country of Origin
United States

Dimensions

Base Width
30 in
Base Length
30 in
Wheel Diameter
18 1/2 in

Details

Number of Speeds
1
Maximum Static Pressure
1 3/4 in wc
Maximum Inlet Air Temperature
400 Degrees F
High-Efficiency Motor
No
Wheel Material
Aluminum
Housing Material
Aluminum
Item
Upblast Ventilator
Nameplate Voltage
208 to 230/460V AC
Assembly
Assembled
Motor Enclosure
Open Dripproof
Exhaust Airflow @ 0.500 in SP
4,710 cfm
Phase
3
Application
General Exhasut for any Commercial (Non Residential) Space
Base Shape
Square
Speed Controllable
No
For Air Type
Kitchen Air, Emergency Smoke, Clean Air, Flammable Vapor
Exhaust Airflow @ 0.000 in SP
5,138 cfm
For High-Static Pressure Applications
No
Drive Type
Belt Drive
Includes Motor
Yes
Motor Horsepower
1 1/2 hp
Standards
UL 705 Electrical, AMCA Certified
Includes Drive Package
Yes
Motor Location
Out of Airstream

Description

Upblast Ventilator, Application General Exhasut for any Commercial (Non Residential) Space, Drive Type Belt Drive, For Air Type Kitchen Air, Emergency Smoke, Clean Air, Flammable Vapor, Base Diameter Not Applicable, Base Width 30 in, Base Length 30 in, Base Shape Square, Maximum Static Pressure 1 3/4 in wc, Exhaust Airflow @ 0.000 in SP 5,138 cfm, Nameplate Voltage 208 to 230/460V AC, Phase 3, Motor Horsepower 1 1/2 hp, Assembly Assembled, Number of Speeds 1, Housing Material Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.