Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Exhaust Fan

  • Mfr # 800W78

  • Zoro # G311188333


product price: $1,612.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Number of Speeds
1
Motor Location
Out of Airstream
Maximum Static Pressure
1 in wc
Nameplate Voltage
115/208 to 230V AC
Base Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800W78
Zoro #
G311188333
UPC #
-
Country of Origin
United States

Dimensions

Base Width
30 in
Base Length
30 in
Wheel Diameter
18 1/2 in

Details

Number of Speeds
1
Motor Location
Out of Airstream
Maximum Static Pressure
1 in wc
Nameplate Voltage
115/208 to 230V AC
Motor Horsepower
3/4 hp
Maximum Inlet Air Temperature
400 Degrees F
Exhaust Airflow @ 0.000 in SP
4,061 cfm
For Air Type
Kitchen Air, Emergency Smoke, Clean Air, Flammable Vapor
High-Efficiency Motor
No
Motor Enclosure
Open Dripproof
Phase
1
Standards
UL 705 Electrical, AMCA Certified
Speed Controllable
No
For High-Static Pressure Applications
No
Assembly
Assembled
Housing Material
Aluminum
Includes Motor
Yes
Drive Type
Belt Drive
Includes Drive Package
Yes
Exhaust Airflow @ 0.500 in SP
3,554 cfm
Wheel Material
Aluminum
Base Shape
Square
Application
General Exhasut for any Commercial (Non Residential) Space
Item
Upblast Ventilator

Description

Upblast Ventilator, Application General Exhasut for any Commercial (Non Residential) Space, Drive Type Belt Drive, For Air Type Kitchen Air, Emergency Smoke, Clean Air, Flammable Vapor, Base Diameter Not Applicable, Base Width 30 in, Base Length 30 in, Base Shape Square, Maximum Static Pressure 1 in wc, Exhaust Airflow @ 0.000 in SP 4,061 cfm, Nameplate Voltage 115/208 to 230V AC, Phase 1, Motor Horsepower 3/4 hp, Assembly Assembled, Number of Speeds 1, Housing Material Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.