Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Exhaust Fan

  • Mfr # 800W91

  • Zoro # G611188378


product price: $1,815.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Number of Speeds
1
Drive Type
Direct Drive
Maximum Static Pressure
1 1/4 in wc
Base Width
30 in
Motor Location
Out of Airstream
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800W91
Zoro #
G611188378
UPC #
-
Country of Origin
United States

Dimensions

Base Width
30 in
Base Length
30 in
Wheel Diameter
18 1/2 in

Details

Number of Speeds
1
Item
Upblast Ventilator
Drive Type
Direct Drive
Maximum Static Pressure
1 1/4 in wc
Motor Location
Out of Airstream
Maximum Inlet Air Temperature
400 Degrees F
Includes Drive Package
Yes
For High-Static Pressure Applications
No
For Air Type
Kitchen Air, Clean Air, Emergency Smoke
Housing Material
Aluminum
Standards
AMCA Air and Sound, UL/cUL 705, UL/cUL 705 - Supplement SC - "Power Ventilators for Restaurant Exh. Appliances" (Formerly UL 762)
Application
Foundries, Industrial and Commercial Buildings, Laboratories, Manufacturing Facilities, Non-Tempered Kitchen Make-Up Air, Restaurants, Schools
Phase
3
Nameplate Voltage
208 to 230/460V AC
Exhaust Airflow @ 0.500 in SP
3,822 cfm
Assembly
Assembled
Base Shape
Square
High-Efficiency Motor
No
Speed Controllable
No
Exhaust Airflow @ 0.000 in SP
4,307 cfm
Wheel Material
Aluminum
Includes Motor
Yes
Motor Enclosure
Open Dripproof
Motor Horsepower
1 hp

Description

Upblast Ventilator, Application Foundries, Industrial and Commercial Buildings, Laboratories, Manufacturing Facilities, Non-Tempered Kitchen Make-Up Air, Restaurants, Schools, Drive Type Direct Drive, For Air Type Kitchen Air, Clean Air, Emergency Smoke, Base Diameter Not Applicable, Base Width 30 in, Base Length 30 in, Base Shape Square, Maximum Static Pressure 1 1/4 in wc, Exhaust Airflow @ 0.000 in SP 4,307 cfm, Nameplate Voltage 208 to 230/460V AC, Phase 3, Motor Horsepower 1 hp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.