Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Exhaust Fan

  • Mfr # 800W94

  • Zoro # G311188340


product price: $1,793.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Number of Speeds
1
Exhaust Airflow @ 0.500 in SP
5,674 cfm
For High-Static Pressure Applications
No
Includes Motor
Yes
Maximum Static Pressure
1 1/2 in wc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800W94
Zoro #
G311188340
UPC #
-
Country of Origin
United States

Dimensions

Base Width
30 in
Base Length
30 in
Wheel Diameter
21 1/4 in

Details

Number of Speeds
1
Exhaust Airflow @ 0.500 in SP
5,674 cfm
For High-Static Pressure Applications
No
Includes Motor
Yes
Maximum Static Pressure
1 1/2 in wc
Base Shape
Square
Maximum Inlet Air Temperature
400 Degrees F
Drive Type
Direct Drive
Exhaust Airflow @ 0.000 in SP
6,412 cfm
Assembly
Assembled
Nameplate Voltage
208 to 230/460V AC
Application
Foundries, Industrial and Commercial Buildings, Laboratories, Manufacturing Facilities, Non-Tempered Kitchen Make-Up Air, Restaurants, Schools
Wheel Material
Aluminum
Item
Upblast Ventilator
High-Efficiency Motor
No
Includes Drive Package
Yes
Speed Controllable
No
Standards
AMCA Air and Sound, UL/cUL 705, UL/cUL 705 - Supplement SC - "Power Ventilators for Restaurant Exh. Appliances" (Formerly UL 762)
Motor Location
Out of Airstream
Motor Enclosure
Open Dripproof
Motor Horsepower
2 hp
For Air Type
Kitchen Air, Clean Air, Emergency Smoke
Phase
3
Housing Material
Aluminum

Description

Upblast Ventilator, Application Foundries, Industrial and Commercial Buildings, Laboratories, Manufacturing Facilities, Non-Tempered Kitchen Make-Up Air, Restaurants, Schools, Drive Type Direct Drive, For Air Type Kitchen Air, Clean Air, Emergency Smoke, Base Diameter Not Applicable, Base Width 30 in, Base Length 30 in, Base Shape Square, Maximum Static Pressure 1 1/2 in wc, Exhaust Airflow @ 0.000 in SP 6,412 cfm, Nameplate Voltage 208 to 230/460V AC, Phase 3, Motor Horsepower 2 hp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.