This item is Discontinued.

Dayton Round Alu 19 3/4"Dia Wall Exhst Fan 5DVL6

This item is Discontinued.

Dayton

Round Alu 19 3/4"Dia Wall Exhst Fan (Discontinued)

Mfr # 5DVL6
Zoro # G3007593
UPC # 190735342794
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5DVL6
Zoro #
G3007593
UPC #
190735342794
Country of Origin
United States

Dimensions

Base Size - Roof Ventilators
19 3/4 in dia
Dimension B
24 7/8 in
Dimension D
17 3/8 in
Dimension C
25 1/8 in
Overall Dia.
24 7/8 in
Recommended Damper Size (In.)
12 x 12
Overall Height
25 1/8 in
Wheel Dia.
11 1/4 in
Base Height
1.8 in
Shaft Dia. Sheave End
3/4 in
Dimension E
16 7/8 in
Dimension A
19 3/4 in
Shaft Dia. Wheel End
3/4 in
Housing Width
24.9 in
Wheel Diameter
11 1/4 in
Base Diameter
19 3/4 in
Housing Length
24.9 in
Cutout Size
12.5 in L x 12.2 in W
Propeller Shaft Diameter
3/4 in
Damper Size
12 x 12 in
Overall Diameter
24 7/8 in
Cutout Length
12.5 in
Base Dimension
19 3/4 in Round

Details

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
No
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Wall
Number of Speeds
1
CFM Range
1413 to 1549 @ 0.0 in SP
Motor HP Range
1/4 to 1/3
Mounting Location
Wall
Item
Centrifugal Upblast Roof Exhaust Fan
RPM Range
1660 to 1820
Standards
AMCA Sound and Air, UL/cUL 762
Recommended Damper Stock No.
4HX74
Wheel Type
Backward Inclined
Max. Inlet Temp.
300 Degrees
Includes
Mounting Plate, NEMA 1 Junction Box
Drive Type
Belt Drive
Housing Material
Aluminum
Wheel Material
Aluminum
Bearing Type
Sealed Pillow Block
Speed Controllable
No
Features
Air Handling Quality Bearings Meet Minimum of L10-1,00,000 Hours, Leakproof, Nonoverloading Centrifugal Wheel Design
Application
Industrial and Commercial Buildings, Restaurants, Schools
Brake Horsepower
13/50 hp, 7/20 hp
Spark Resistant Construction Type
A
For High-Static Pressure Applications
No
Maximum Fan Speed
1,820 RPM
Includes Drive Package
No
Maximum Static Pressure
1 1/4 in wc
Electrical Connection
Power Cord
Includes Motor
No
Resistance Properties
Spark Resistant
Assembly
Unassembled
Maximum Airflow
1,549 cfm
Mounting Orientation
Vertical
Maximum Motor Horsepower
1/3 hp
Maximum Noise Level @ 5 Feet
12 sones
Maximum Ambient Temperature
300 Degrees F
Base Shape
Round
Minimum Motor Speed
1,660 RPM
Motor Location
Out of Airstream
Maximum Inlet Air Temperature
400 Degrees F
Minimum Motor Horsepower
1/4 hp
Safety Features
Fully Rolled Windband
Sound Level
Fan RPM 1660: 12.7 sones @ 0.000 in SP and 5 ft, 12.3 sones @ 0.125 in SP and 5 ft, 12.0 sones @ 0.250 in SP and 5 ft, 11.6 sones @ 0.375 in SP and 5 ft, 11.3 sones @ 0.500 in SP and 5 ft, 10.8 sones @ 0.625 in SP and 5 ft, 10.2 sones @ 0.750 in SP and 5 ft, 9.6 sones @ 0.875 in SP and 5 ft, 9.4 sones @ 1.000 in SP and 5 ft, Fan RPM 1820: 14.3 sones @ 0.000 in SP and 5 ft, 13.7 sones @ 0.125 in SP and 5 ft, 13.4 sones @ 0.250 in SP and 5 ft, 12.7 sones @ 0.375 in SP and 5 ft, 12.4 sones @ 0.500 in SP and 5 ft, 12.0 sones @ 0.625 in SP and 5 ft, 11.6 sones @ 0.750 in SP and 5 ft, 11.2 sones @ 0.875 in SP and 5 ft, 10.6 sones @ 1.000 in SP and 5 ft, 10.1 sones @ 1.250 in SP and 5 ft
Minimum Airflow
861 cfm
Maximum Motor Speed
1,820 RPM
For Air Type
Kitchen Air
Housing Material Fabrication
Spun
Grease Capacity
Standard Grease
For Airflow (Dependent on Motor)
861 cfm to 1,549 cfm
Wheel & Housing Material
Aluminum / Aluminum
For Motor Horsepower (Motor Sold Separately)
1/4 hp to 1/3 hp
For Fan Speed (Motor Sold Separately)
1,660 RPM to 1,820 RPM

Description

Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, Wheel Diameter 11 1/4 in, Base Diameter 19 3/4 in, Base Length Not Applicable, Base Width Not Applicable, Base Shape Round, Maximum Static Pressure 1 1/4 in wc, Maximum Airflow 1,549 cfm, Minimum Airflow 861 cfm, Maximum Motor Horsepower 1/3 hp, Minimum Motor Horsepower 1/4 hp, Maximum Motor Speed 1,820 RPM, Minimum Motor Speed 1,660 RPM, Assembly Unassembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.