Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Less Drive Package, 11-1/4 In

  • Mfr # 800ZN3

  • Zoro # G611188330


product price: $1,016.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Maximum Static Pressure
2 1/2 in wg
Application
Foundries, Industrial and Commercial Buildings, Laboratories, Manufacturing Facilities, Non-Tempered Kitchen Make-Up Air, Restaurants, Schools
Maximum Motor Horsepower
1/4 hp
Standards
AMCA Air and Sound, UL/cUL 705, UL/cUL 705 - Supplement SC - "Power Ventilators for Restaurant Exh. Appliances" (Formerly UL 762)
Base Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800ZN3
Zoro #
G611188330
UPC #
-
Country of Origin
United States

Dimensions

Base Width
22 in
Base Length
22 in
Wheel Diameter
11 3/8 in

Details

Maximum Static Pressure
2 1/2 in wg
Application
Foundries, Industrial and Commercial Buildings, Laboratories, Manufacturing Facilities, Non-Tempered Kitchen Make-Up Air, Restaurants, Schools
Maximum Motor Horsepower
1/4 hp
Standards
AMCA Air and Sound, UL/cUL 705, UL/cUL 705 - Supplement SC - "Power Ventilators for Restaurant Exh. Appliances" (Formerly UL 762)
Smoke Control Maximum Temperature
1,000 Degrees F for 15 min, 500 Degrees F for 4 hr
Mount Type
Roof Curb
Maximum Inlet Air Temperature
300 Degrees F
Minimum Motor Speed
2,045 RPM
Mounting Orientation
Horizontal
Bearing Type
Air Handling Quality
Minimum Motor Horsepower
1/2 hp
Electrical Connection
Wired
Series
CUBE
Housing Material
Aluminum
Resistance Properties
Oil Resistant, Static Free
Motor Location
Out of Airstream
Base Shape
Square
Includes Drive Package
No
Assembly
Unassembled
Includes Motor
No
Minimum Airflow
323 cfm
Drive Type
Belt Drive
Speed Controllable
Variable Speed
Features
Exhaust Air is Discharged Away from the Mounting Surface, Use this Belt Drive Centrifugal Roof or Wall Mounted Fan for Exhausting Contaminated or Grease Laden Air
Item
Centrifugal Upblast Exhaust Fan
For Air Type
Kitchen Air, Clean Air
Maximum Airflow
1,014 cfm
Wheel Material
Aluminum
For High-Static Pressure Applications
Yes
Maximum Motor Speed
2,580 RPM
Housing Material Fabrication
Spun

Description

Centrifugal Upblast Exhaust Fan, Application Foundries, Industrial and Commercial Buildings, Laboratories, Manufacturing Facilities, Non-Tempered Kitchen Make-Up Air, Restaurants, Schools, Drive Type Belt Drive, Wheel Diameter 11 3/8 in, Base Diameter Not Applicable, Base Length 22 in, Base Width 22 in, Base Shape Square, Maximum Static Pressure 2 1/2 in wg, Maximum Airflow 1,014 cfm, Minimum Airflow 323 cfm, Maximum Motor Horsepower 1/4 hp, Minimum Motor Horsepower 1/2 hp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.