Zoro Homepage

Upblast Less Drive Package, 11 In

  • Mfr # 800ZN0

  • Zoro # G511188355


product price: $902.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Base Width
19 in
Housing Material
Aluminum
Minimum Motor Horsepower
1/4 hp
Base Length
19 in
Maximum Motor Horsepower
1/6 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800ZN0
Zoro #
G511188355
UPC #
-
Country of Origin
United States

Dimensions

Base Width
19 in
Base Length
19 in
Wheel Diameter
11 3/8 in

Details

Housing Material
Aluminum
Minimum Motor Horsepower
1/4 hp
Maximum Motor Horsepower
1/6 hp
For Air Type
Kitchen Air, Clean Air
Drive Type
Belt Drive
Wheel Material
Aluminum
Assembly
Unassembled
For High-Static Pressure Applications
No
Application
Foundries, Industrial and Commercial Buildings, Laboratories, Manufacturing Facilities, Non-Tempered Kitchen Make-Up Air, Restaurants, Schools
Includes Motor
No
Minimum Motor Speed
1,140 RPM
Maximum Motor Speed
1,725 RPM
Standards
AMCA Air and Sound, UL/cUL 705, UL/cUL 705 - Supplement SC - "Power Ventilators for Restaurant Exh. Appliances" (Formerly UL 762)
Maximum Static Pressure
1 1/4 in wg
Maximum Airflow
1,190 cfm
Minimum Airflow
780 cfm
Includes Drive Package
No
Item
Centrifugal Upblast Exhaust Fan
Base Shape
Square
Maximum Inlet Air Temperature
300 Degrees F

Description

Centrifugal Upblast Exhaust Fan, Application Foundries, Industrial and Commercial Buildings, Laboratories, Manufacturing Facilities, Non-Tempered Kitchen Make-Up Air, Restaurants, Schools, Drive Type Belt Drive, Wheel Diameter 11 3/8 in, Base Diameter Not Applicable, Base Length 19 in, Base Width 19 in, Base Shape Square, Maximum Static Pressure 1 1/4 in wg, Maximum Airflow 1,190 cfm, Minimum Airflow 780 cfm, Maximum Motor Horsepower 1/6 hp, Minimum Motor Horsepower 1/4 hp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.