This item is Discontinued.

Dayton Round Alu 19 3/4"Dia Wall Exhst Fan 5DVL7

This item is Discontinued.

Dayton

Round Alu 19 3/4"Dia Wall Exhst Fan (Discontinued)

Mfr # 5DVL7
Zoro # G1626143
UPC # 190735342800
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5DVL7
Zoro #
G1626143
UPC #
190735342800
Country of Origin
United States

Dimensions

Base Size - Roof Ventilators
19 3/4 in dia
Dimension B
24 7/8 in
Recommended Damper Size (In.)
12 x 12
Overall Dia.
24 7/8 in
Wheel Dia.
12 1/2 in
Dimension C
25 1/8 in
Overall Height
25 1/8 in
Dimension D
17 3/8 in
Dimension E
16 7/8 in
Shaft Dia. Sheave End
3/4 in
Dimension A
19 3/4 in
Base Height
1.8 in
Shaft Dia. Wheel End
3/4 in
Damper Size
12 x 12 in
Base Diameter
19 3/4 in
Cutout Length
12.5 in
Cutout Size
12.5 in L x 12.2 in W
Base Dimension
19 3/4 in Round
Propeller Shaft Diameter
3/4 in
Housing Length
24.9 in
Housing Width
24.9 in
Overall Diameter
24 7/8 in
Wheel Diameter
12 1/2 in

Details

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
No
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Wall
Number of Speeds
1
CFM Range
1665 to 2037 @ 0.0 in SP
Recommended Damper Stock No.
4HX74
Standards
AMCA Sound and Air, UL/cUL 762
Item
Centrifugal Upblast Roof Exhaust Fan
Includes
Mounting Plate, NEMA 1 Junction Box
Housing Material
Aluminum
Wheel Material
Aluminum
Drive Type
Belt Drive
Wheel Type
Backward Inclined
RPM Range
1410 to 1725
Mounting Location
Wall
Motor HP Range
1/4 to 1/2
Max. Inlet Temp.
300 Degrees
Speed Controllable
No
Bearing Type
Sealed Pillow Block
Features
Air Handling Quality Bearings Meet Minimum of L10-1,00,000 Hours, Leakproof, Nonoverloading Centrifugal Wheel Design
Application
Industrial and Commercial Buildings, Restaurants, Schools
Assembly
Unassembled
Minimum Motor Horsepower
1/4 hp
Spark Resistant Construction Type
A
Minimum Motor Speed
1,410 RPM
Maximum Noise Level @ 5 Feet
12.2 sones
Safety Features
Fully Rolled Windband
Resistance Properties
Spark Resistant
Electrical Connection
Power Cord
Base Shape
Round
Brake Horsepower
13/50 hp, 17/50 hp, 12/25 hp
Maximum Airflow
2,037 cfm
Maximum Inlet Air Temperature
400 Degrees F
Includes Drive Package
No
Housing Material Fabrication
Spun
Maximum Static Pressure
1 1/2 in wc
For Airflow (Dependent on Motor)
968 cfm to 2,037 cfm
For Motor Horsepower (Motor Sold Separately)
1/4 hp to 1/2 hp
For High-Static Pressure Applications
No
Wheel & Housing Material
Aluminum / Aluminum
For Fan Speed (Motor Sold Separately)
1,410 RPM to 1,725 RPM
For Air Type
Kitchen Air
Maximum Motor Speed
1,725 RPM
Minimum Airflow
968 cfm
Grease Capacity
Standard Grease
Sound Level
Fan RPM 1410: 11.1 sones @ 0.000 in SP and 5 ft, 11.6 sones @ 0.125 in SP and 5 ft, 12.2 sones @ 0.250 in SP and 5 ft, 12.5 sones @ 0.375 in SP and 5 ft, 12.6 sones @ 0.500 in SP and 5 ft, 12.7 sones @ 0.625 in SP and 5 ft, 12.7 sones @ 0.750 in SP and 5 ft, 12.5 sones @ 0.875 in SP and 5 ft, 12.3 sones @ 1.000 in SP and 5 ft, Fan RPM 1545: 12.8 sones @ 0.000 in SP and 5 ft, 13.4 sones @ 0.125 in SP and 5 ft, 14.0 sones @ 0.250 in SP and 5 ft, 14.5 sones @ 0.375 in SP and 5 ft, 14.7 sones @ 0.500 in SP and 5 ft, 14.8 sones @ 0.625 in SP and 5 ft, 14.9 sones @ 0.750 in SP and 5 ft, 14.9 sones @ 0.875 in SP and 5 ft, 14.9 sones @ 1.000 in SP and 5 ft, 14.6 sones @ 1.250 in SP and 5 ft, Fan RPM 1725: 15.6 sones @ 0.000 in SP and 5 ft, 16.1 sones @ 0.125 in SP and 5 ft, 16.7 sones @ 0.250 in SP and 5 ft, 17.3 sones @ 0.375 in SP and 5 ft, 17.9 sones @ 0.500 in SP and 5 ft, 18.2 sones @ 0.625 in SP and 5 ft, 18.4 sones @ 0.750 in SP and 5 ft, 18.7 sones @ 0.875 in SP and 5 ft, 18.7 sones @ 1.000 in SP and 5 ft, 18.6 sones @ 1.250 in SP and 5 ft, 18.4 sones @ 1.500 in SP and 5 ft
Motor Location
Out of Airstream
Maximum Fan Speed
1,725 RPM
Maximum Ambient Temperature
300 Degrees F
Includes Motor
No
Maximum Motor Horsepower
1/2 hp
Mounting Orientation
Vertical

Description

Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, Wheel Diameter 12 1/2 in, Base Diameter 19 3/4 in, Base Length Not Applicable, Base Width Not Applicable, Base Shape Round, Maximum Static Pressure 1 1/2 in wc, Maximum Airflow 2,037 cfm, Minimum Airflow 968 cfm, Maximum Motor Horsepower 1/2 hp, Minimum Motor Horsepower 1/4 hp, Maximum Motor Speed 1,725 RPM, Minimum Motor Speed 1,410 RPM, Assembly Unassembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.