Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Less Drive Package, 12-1/2 In

  • Mfr # 800ZN6

  • Zoro # G611188354


product price: $989.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Bearing Type
Air Handling Quality
Mount Type
Roof Curb
Maximum Static Pressure
1 1/2 in wg
Includes Motor
No
Standards
AMCA Air and Sound, UL/cUL 705, UL/cUL 705 - Supplement SC - "Power Ventilators for Restaurant Exh. Appliances" (Formerly UL 762)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800ZN6
Zoro #
G611188354
UPC #
-
Country of Origin
United States

Dimensions

Base Length
22 in
Wheel Diameter
13 1/2 in
Base Width
22 in

Details

Bearing Type
Air Handling Quality
Mount Type
Roof Curb
Maximum Static Pressure
1 1/2 in wg
Includes Motor
No
Standards
AMCA Air and Sound, UL/cUL 705, UL/cUL 705 - Supplement SC - "Power Ventilators for Restaurant Exh. Appliances" (Formerly UL 762)
Item
Centrifugal Upblast Exhaust Fan
Motor Location
Out of Airstream
For High-Static Pressure Applications
No
Resistance Properties
Oil Resistant, Static Free
Smoke Control Maximum Temperature
1,000 Degrees F for 15 min, 500 Degrees F for 4 hr
Application
Foundries, Industrial and Commercial Buildings, Laboratories, Manufacturing Facilities, Non-Tempered Kitchen Make-Up Air, Restaurants, Schools
Wheel Material
Aluminum
Assembly
Unassembled
Housing Material Fabrication
Spun
For Air Type
Kitchen Air, Clean Air
Maximum Airflow
2,037 cfm
Mounting Orientation
Horizontal
Includes Drive Package
No
Series
CUBE
Minimum Motor Speed
1,410 RPM
Electrical Connection
Wired
Maximum Motor Horsepower
1/4 hp
Minimum Airflow
968 cfm
Minimum Motor Horsepower
1/2 hp
Housing Material
Aluminum
Maximum Motor Speed
1,725 RPM
Base Shape
Square
Drive Type
Belt Drive
Features
Exhaust Air is Discharged Away from the Mounting Surface, Use this Belt Drive Centrifugal Roof or Wall Mounted Fan for Exhausting Contaminated or Grease Laden Air
Speed Controllable
Variable Speed
Maximum Inlet Air Temperature
300 Degrees F

Description

Centrifugal Upblast Exhaust Fan, Application Foundries, Industrial and Commercial Buildings, Laboratories, Manufacturing Facilities, Non-Tempered Kitchen Make-Up Air, Restaurants, Schools, Drive Type Belt Drive, Wheel Diameter 13 1/2 in, Base Diameter Not Applicable, Base Length 22 in, Base Width 22 in, Base Shape Square, Maximum Static Pressure 1 1/2 in wg, Maximum Airflow 2,037 cfm, Minimum Airflow 968 cfm, Maximum Motor Horsepower 1/4 hp, Minimum Motor Horsepower 1/2 hp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.