Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Less Drive Package, 12-1/2 In

  • Mfr # 800ZN7

  • Zoro # G311188371


product price: $1,010.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Base Shape
Square
Housing Material
Aluminum
Application
Foundries, Industrial and Commercial Buildings, Laboratories, Manufacturing Facilities, Non-Tempered Kitchen Make-Up Air, Restaurants, Schools
Minimum Airflow
968 cfm
Maximum Inlet Air Temperature
300 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800ZN7
Zoro #
G311188371
UPC #
-
Country of Origin
United States

Dimensions

Base Length
19 in
Base Width
19 in
Wheel Diameter
13 1/2 in

Details

Base Shape
Square
Housing Material
Aluminum
Application
Foundries, Industrial and Commercial Buildings, Laboratories, Manufacturing Facilities, Non-Tempered Kitchen Make-Up Air, Restaurants, Schools
Minimum Airflow
968 cfm
Item
Centrifugal Upblast Exhaust Fan
Maximum Inlet Air Temperature
300 Degrees F
Motor Location
Out of Airstream
For Air Type
Kitchen Air, Clean Air
Standards
AMCA Air and Sound, UL/cUL 705, UL/cUL 705 - Supplement SC - "Power Ventilators for Restaurant Exh. Appliances" (Formerly UL 762)
Maximum Static Pressure
1 1/2 in wg
Mount Type
Roof Curb
For High-Static Pressure Applications
No
Maximum Motor Horsepower
1/4 hp
Bearing Type
Air Handling Quality
Smoke Control Maximum Temperature
1,000 Degrees F for 15 min, 500 Degrees F for 4 hr
Maximum Motor Speed
1,725 RPM
Speed Controllable
Variable Speed
Drive Type
Belt Drive
Housing Material Fabrication
Spun
Minimum Motor Speed
1,410 RPM
Electrical Connection
Wired
Mounting Orientation
Horizontal
Wheel Material
Aluminum
Resistance Properties
Oil Resistant, Static Free
Features
Exhaust Air is Discharged Away from the Mounting Surface, Use this Belt Drive Centrifugal Roof or Wall Mounted Fan for Exhausting Contaminated or Grease Laden Air
Maximum Airflow
2,037 cfm
Series
CUBE
Includes Drive Package
No
Assembly
Unassembled
Includes Motor
No
Minimum Motor Horsepower
1/2 hp

Description

Centrifugal Upblast Exhaust Fan, Application Foundries, Industrial and Commercial Buildings, Laboratories, Manufacturing Facilities, Non-Tempered Kitchen Make-Up Air, Restaurants, Schools, Drive Type Belt Drive, Wheel Diameter 13 1/2 in, Base Diameter Not Applicable, Base Length 19 in, Base Width 19 in, Base Shape Square, Maximum Static Pressure 1 1/2 in wg, Maximum Airflow 2,037 cfm, Minimum Airflow 968 cfm, Maximum Motor Horsepower 1/4 hp, Minimum Motor Horsepower 1/2 hp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.