Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Less Drive Package, 13-1/4 In

  • Mfr # 800ZN9

  • Zoro # G011188329


product price: $626.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Housing Material Fabrication
Spun
Application
Foundries, Industrial and Commercial Buildings, Laboratories, Manufacturing Facilities, Non-Tempered Kitchen Make-Up Air, Restaurants, Schools
Includes Drive Package
No
Bearing Type
Air Handling Quality
Wheel Diameter
13 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800ZN9
Zoro #
G011188329
UPC #
-
Country of Origin
United States

Dimensions

Wheel Diameter
13 1/2 in
Base Width
22 in
Base Length
22 in

Details

Housing Material Fabrication
Spun
Item
Centrifugal Upblast Exhaust Fan
Application
Foundries, Industrial and Commercial Buildings, Laboratories, Manufacturing Facilities, Non-Tempered Kitchen Make-Up Air, Restaurants, Schools
Includes Drive Package
No
Bearing Type
Air Handling Quality
Features
Exhaust Air is Discharged Away from the Mounting Surface, Use this Belt Drive Centrifugal Roof or Wall Mounted Fan for Exhausting Contaminated or Grease Laden Air
Minimum Motor Speed
1,305 RPM
Series
CUBE
Maximum Inlet Air Temperature
300 Degrees F
For High-Static Pressure Applications
No
Drive Type
Belt Drive
Assembly
Unassembled
Mount Type
Roof Curb
Resistance Properties
Oil Resistant, Static Free
Minimum Motor Horsepower
1/2 hp
Includes Motor
No
Maximum Static Pressure
1 1/4 in wg
Maximum Airflow
2,256 cfm
Mounting Orientation
Horizontal
Electrical Connection
Wired
Standards
AMCA Air and Sound, UL/cUL 705, UL/cUL 705 - Supplement SC - "Power Ventilators for Restaurant Exh. Appliances" (Formerly UL 762)
Speed Controllable
Variable Speed
Wheel Material
Aluminum
Base Shape
Square
Maximum Motor Speed
1,646 RPM
Maximum Motor Horsepower
1/4 hp
Housing Material
Aluminum
For Air Type
Kitchen Air, Clean Air
Motor Location
Out of Airstream
Minimum Airflow
1,003 cfm
Smoke Control Maximum Temperature
1,000 Degrees F for 15 min, 500 Degrees F for 4 hr

Description

Centrifugal Upblast Exhaust Fan, Application Foundries, Industrial and Commercial Buildings, Laboratories, Manufacturing Facilities, Non-Tempered Kitchen Make-Up Air, Restaurants, Schools, Drive Type Belt Drive, Wheel Diameter 13 1/2 in, Base Diameter Not Applicable, Base Length 22 in, Base Width 22 in, Base Shape Square, Maximum Static Pressure 1 1/4 in wg, Maximum Airflow 2,256 cfm, Minimum Airflow 1,003 cfm, Maximum Motor Horsepower 1/4 hp, Minimum Motor Horsepower 1/2 hp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.