Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Less Drive Package, 14-3/4 In

  • Mfr # 1DYK4

  • Zoro # G2552191


product price: $3,420.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
No
Duty Rating - Roof Ventilators
Severe
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1DYK4
Zoro #
G2552191
UPC #
190735136959
Country of Origin
United States

Dimensions

Base Size - Roof Ventilators
25 1/8 in x 25 1/8 in
Base Width
25 1/8 in
Overall Height
36 1/4 in
Overall Dia.
28 7/8 in
Wheel Dia.
14 3/4 in
Dimension A
25 1/8 in
Dimension C
30 in
Dimension B
28 7/8 in
Shaft Dia. Sheave End
1 in
Dimension D
19 3/8 in
Shaft Dia. Wheel End
1 in
Base Height
6.3 in
Base Length
25 1/8 in
Overall Width
28 7/8 in
Housing Length
28.9 in
Overall Depth
31 3/4 in
Wheel Diameter
14 3/4 in
Housing Width
28.9 in
Propeller Shaft Diameter
1 in
Cutout Length
21.5 in
Overall Diameter
28 7/8 in

Details

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
No
Duty Rating - Roof Ventilators
Severe
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
Number of Speeds
1
Fixed Severe Duty 24"H Roof Curb Item No.
2EUG8
Item
Centrifugal Upblast Roof Exhaust Fan
RPM Range
1105 to 1725
Max. Inlet Temp.
400 Degrees
Standards
AMCA Sound & Air, UL/cUL 762
Wheel Type
Backward Inclined Centrifugal
Wheel Material
Steel
Drive Type
Belt
Housing Material
Steel
Motor HP Range
1/4 to 1
CFM Range
2001 to 3125 @ 0.0 in SP
Mounting Location
Roof
Includes
NEMA 1 Junction Box
Speed Controllable
No
Bearing Type
Regreasable Pillow Block
Maximum Static Pressure
1 3/4 in wc
Maximum Inlet Air Temperature
400 Degrees F
Assembly
Unassembled

Description

Centrifugal Upblast Roof Exhaust Fan, Drive Type Belt, Wheel Diameter 14 3/4 in, Base Diameter Not Applicable, Base Length 25 1/8 in, Base Width 25 1/8 in, Maximum Static Pressure 1 3/4 in wc, Assembly Unassembled, Housing Material Steel, Wheel Material Steel, Mounting Location Roof, Maximum Inlet Air Temperature 400 Degrees F, Standards AMCA Sound & Air, UL/cUL 762, Overall Height 36 1/4 in, Base Height 6.3 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.