Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Less Drive Package, 14-3/4 In

  • Mfr # 800ZP5

  • Zoro # G011188381


product price: $1,248.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Speed Controllable
Variable Speed
Base Width
26 in
Housing Material
Aluminum
Base Shape
Square
Features
Exhaust Air is Discharged Away from the Mounting Surface, Use this Belt Drive Centrifugal Roof or Wall Mounted Fan for Exhausting Contaminated or Grease Laden Air
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800ZP5
Zoro #
G011188381
UPC #
-
Country of Origin
United States

Dimensions

Base Width
26 in
Wheel Diameter
14 3/4 in
Base Length
26 in

Details

Speed Controllable
Variable Speed
Housing Material
Aluminum
Base Shape
Square
Features
Exhaust Air is Discharged Away from the Mounting Surface, Use this Belt Drive Centrifugal Roof or Wall Mounted Fan for Exhausting Contaminated or Grease Laden Air
Includes Drive Package
No
Minimum Airflow
642 cfm
Assembly
Unassembled
Bearing Type
Air Handling Quality
Housing Material Fabrication
Spun
Maximum Inlet Air Temperature
300 Degrees F
Minimum Motor Speed
1,465 RPM
Application
Foundries, Industrial and Commercial Buildings, Laboratories, Manufacturing Facilities, Non-Tempered Kitchen Make-Up Air, Restaurants, Schools
For High-Static Pressure Applications
Yes
For Air Type
Kitchen Air, Clean Air
Maximum Airflow
1,592 cfm
Wheel Material
Aluminum
Maximum Motor Horsepower
1/4 hp
Minimum Motor Horsepower
3/4 hp
Standards
AMCA Air and Sound, UL/cUL 705, UL/cUL 705 - Supplement SC - "Power Ventilators for Restaurant Exh. Appliances" (Formerly UL 762)
Motor Location
Out of Airstream
Maximum Motor Speed
2,110 RPM
Maximum Static Pressure
2 3/4 in wg
Drive Type
Belt Drive
Item
Centrifugal Upblast Exhaust Fan
Smoke Control Maximum Temperature
1,000 Degrees F for 15 min, 500 Degrees F for 4 hr
Includes Motor
No
Series
CUBE
Mount Type
Roof Curb
Electrical Connection
Wired
Resistance Properties
Oil Resistant, Static Free
Mounting Orientation
Horizontal

Description

Centrifugal Upblast Exhaust Fan, Application Foundries, Industrial and Commercial Buildings, Laboratories, Manufacturing Facilities, Non-Tempered Kitchen Make-Up Air, Restaurants, Schools, Drive Type Belt Drive, Wheel Diameter 14 3/4 in, Base Diameter Not Applicable, Base Length 26 in, Base Width 26 in, Base Shape Square, Maximum Static Pressure 2 3/4 in wg, Maximum Airflow 1,592 cfm, Minimum Airflow 642 cfm, Maximum Motor Horsepower 1/4 hp, Minimum Motor Horsepower 3/4 hp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.