Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Less Drive Package, 14-3/4 In

  • Mfr # 800ZP6

  • Zoro # G711188377


product price: $782.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Series
CUBE
Smoke Control Maximum Temperature
1,000 Degrees F for 15 min, 500 Degrees F for 4 hr
Wheel Diameter
14 3/4 in
Includes Motor
No
Bearing Type
Air Handling Quality
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800ZP6
Zoro #
G711188377
UPC #
-
Country of Origin
United States

Dimensions

Wheel Diameter
14 3/4 in
Base Length
26 in
Base Width
26 in

Details

Series
CUBE
Smoke Control Maximum Temperature
1,000 Degrees F for 15 min, 500 Degrees F for 4 hr
Item
Centrifugal Upblast Exhaust Fan
Includes Motor
No
Bearing Type
Air Handling Quality
Resistance Properties
Oil Resistant, Static Free
Minimum Motor Speed
1,105 RPM
Housing Material
Aluminum
Maximum Inlet Air Temperature
300 Degrees F
Maximum Airflow
2,085 cfm
For High-Static Pressure Applications
No
Base Shape
Square
For Air Type
Kitchen Air, Clean Air
Maximum Static Pressure
1 3/4 in wg
Motor Location
Out of Airstream
Features
Exhaust Air is Discharged Away from the Mounting Surface, Use this Belt Drive Centrifugal Roof or Wall Mounted Fan for Exhausting Contaminated or Grease Laden Air
Minimum Airflow
2,001 cfm
Mounting Orientation
Horizontal
Application
Foundries, Industrial and Commercial Buildings, Laboratories, Manufacturing Facilities, Non-Tempered Kitchen Make-Up Air, Restaurants, Schools
Assembly
Unassembled
Minimum Motor Horsepower
1 hp
Drive Type
Belt Drive
Wheel Material
Aluminum
Maximum Motor Speed
1,725 RPM
Electrical Connection
Wired
Mount Type
Roof Curb
Speed Controllable
Variable Speed
Includes Drive Package
No
Housing Material Fabrication
Spun
Maximum Motor Horsepower
1/4 hp
Standards
AMCA Air and Sound, UL/cUL 705, UL/cUL 705 - Supplement SC - "Power Ventilators for Restaurant Exh. Appliances" (Formerly UL 762)

Description

Centrifugal Upblast Exhaust Fan, Application Foundries, Industrial and Commercial Buildings, Laboratories, Manufacturing Facilities, Non-Tempered Kitchen Make-Up Air, Restaurants, Schools, Drive Type Belt Drive, Wheel Diameter 14 3/4 in, Base Diameter Not Applicable, Base Length 26 in, Base Width 26 in, Base Shape Square, Maximum Static Pressure 1 3/4 in wg, Maximum Airflow 2,085 cfm, Minimum Airflow 2,001 cfm, Maximum Motor Horsepower 1/4 hp, Minimum Motor Horsepower 1 hp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.