Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Less Drive Package, 16-1/2 In

  • Mfr # 1DYK5

  • Zoro # G2274474


product price: $3,206.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
No
Duty Rating - Roof Ventilators
Severe
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1DYK5
Zoro #
G2274474
UPC #
190735136966
Country of Origin
United States

Dimensions

Base Size - Roof Ventilators
25 1/8 in x 25 1/8 in
Base Width
25 1/8 in
Dimension B
28 7/8 in
Base Height
6.3 in
Shaft Dia. Wheel End
1 in
Overall Dia.
28 7/8 in
Shaft Dia. Sheave End
1 in
Dimension A
25 1/8 in
Base Length
25 1/8 in
Wheel Dia.
16 1/2 in
Dimension C
30 in
Dimension D
19 3/8 in
Overall Height
36 1/4 in
Overall Width
28 7/8 in
Wheel Diameter
16 1/2 in
Housing Width
28.9 in
Propeller Shaft Diameter
1 in
Housing Length
28.9 in
Overall Depth
31 3/4 in
Cutout Size
21.5 in L x 21.5 in W
Overall Diameter
28 7/8 in
Cutout Length
21.5 in
Damper Size
19 x 19 in

Details

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
No
Duty Rating - Roof Ventilators
Severe
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
Number of Speeds
1
Drive Type
Belt Drive
Max. Inlet Temp.
400 Degrees
Standards
AMCA Sound and Air, UL/cUL 762
CFM Range
2515 to 3996 @ 0.0 in SP
Item
Centrifugal Upblast Roof Exhaust Fan
Mounting Location
Roof
RPM Range
875 to 1390
Wheel Type
Backward Inclined
Motor HP Range
1/4 to 1
Fixed Severe Duty 24"H Roof Curb Item No.
2EUG8
Wheel Material
Steel
Housing Material
Steel
Includes
Clean Out Port, Heat Baffle, Hinged Base, NEMA 1 Junction Box
Speed Controllable
No
Bearing Type
Regreasable Pillow Block
Application
Kitchens
Features
Clean Out Port Provides Easy Wheel Access, Heat Baffle Provides Longer Motor Life
Maximum Static Pressure
1 1/2 in wc
Housing Color
Gray
Minimum Motor Horsepower
1/4 hp
Includes Motor
No
Maximum Motor Horsepower
1 hp
Assembly
Unassembled
Resistance Properties
Spark Resistant
Maximum Airflow
3,996 cfm
For High-Static Pressure Applications
No
Includes Drive Package
No
Brake Horsepower
13/50 hp, 7/20 hp, 27/50 hp, 79/100 hp, 1 1/20 hp
Maximum Motor Speed
1,390 RPM
Base Shape
Square
Maximum Fan Speed
1,390 RPM
Minimum Airflow
1,365 cfm
Spark Resistant Construction Type
A
For Air Type
Kitchen Air
Electrical Connection
Power Cord
Compatible Curb Manufacturer Part Number
1H408, 1H409, 1RL34, 2EUG8, 2EUG9, 4HX78
Sound Level
Fan RPM 1110 : 15.0 sones @ 0.000 in SP and 5 ft, 14.6 sones @ 0.125 in SP and 5 ft, 14.2 sones @ 0.250 in SP and 5 ft, 13.8 sones @ 0.375 in SP and 5 ft, 13.5 sones @ 0.500 in SP and 5 ft, 13.1 sones @ 0.625 in SP and 5 ft, 12.9 sones @ 0.750 in SP and 5 ft, 12.6 sones @ 0.875 in SP and 5 ft, 12.2 sones @ 1.000 in SP and 5 ft, Fan RPM 1265 : 18.5 sones @ 0.000 in SP and 5 ft, 18.1 sones @ 0.125 in SP and 5 ft, 17.7 sones @ 0.250 in SP and 5 ft, 17.2 sones @ 0.375 in SP and 5 ft, 16.8 sones @ 0.500 in SP and 5 ft, 16.5 sones @ 0.625 in SP and 5 ft, 16.3 sones @ 0.750 in SP and 5 ft, 16.1 sones @ 0.875 in SP and 5 ft, 15.8 sones @ 1.000 in SP and 5 ft, 15.2 sones @ 1.250 in SP and 5 ft, Fan RPM 1390 : 22.0 sones @ 0.000 in SP and 5 ft, 21.0 sones @ 0.125 in SP and 5 ft, 21.0 sones @ 0.250 in SP and 5 ft, 20.0 sones @ 0.375 in SP and 5 ft, 19.9 sones @ 0.500 in SP and 5 ft, 19.6 sones @ 0.625 in SP and 5 ft, 19.4 sones @ 0.750 in SP and 5 ft, 19.2 sones @ 0.875 in SP and 5 ft, 19.0 sones @ 1.000 in SP and 5 ft, 18.6 sones @ 1.250 in SP and 5 ft, 18.0 sones @ 1.500 in SP and 5 ft, Fan RPM 875 : 11.0 sones @ 0.000 in SP and 5 ft, 10.6 sones @ 0.125 in SP and 5 ft, 10.1 sones @ 0.250 in SP and 5 ft, 9.9 sones @ 0.375 in SP and 5 ft, 9.7 sones @ 0.500 in SP and 5 ft, 9.7 sones @ 0.625 in SP and 5 ft, Fan RPM 965 : 12.4 sones @ 0.000 in SP and 5 ft, 12.0 sones @ 0.125 in SP and 5 ft, 11.5 sones @ 0.250 in SP and 5 ft, 11.2 sones @ 0.375 in SP and 5 ft, 10.8 sones @ 0.500 in SP and 5 ft, 10.6 sones @ 0.625 in SP and 5 ft, 10.5 sones @ 0.750 in SP and 5 ft
Maximum Inlet Air Temperature
400 Degrees F
Housing Finish
Polyester Coated
Wheel Finish
Nonstick Coated
Minimum Motor Speed
875 RPM
Safety Features
Windband
Mount Type
Roof Curb

Description

Centrifugal Upblast Roof Exhaust Fan, Application Kitchens, Drive Type Belt Drive, Wheel Diameter 16 1/2 in, Base Diameter Not Applicable, Base Length 25 1/8 in, Base Width 25 1/8 in, Base Shape Square, Maximum Static Pressure 1 1/2 in wc, Maximum Airflow 3,996 cfm, Minimum Airflow 1,365 cfm, Maximum Motor Horsepower 1 hp, Minimum Motor Horsepower 1/4 hp, Maximum Motor Speed 1,390 RPM, Minimum Motor Speed 875 RPM, Assembly Unassembled, Housing Material Steel, Wheel Material Steel

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.