This item is Discontinued.

Dayton Round Alu 22 1/8"Dia Wall Exhst Fan 5DVN0

This item is Discontinued.

Dayton

Round Alu 22 1/8"Dia Wall Exhst Fan (Discontinued)

Mfr # 5DVN0
Zoro # G2499402
UPC # 190735342831
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5DVN0
Zoro #
G2499402
UPC #
190735342831
Country of Origin
United States

Dimensions

Base Size - Roof Ventilators
22 1/8 in dia
Dimension A
22 1/8 in
Dimension C
26 3/8 in
Shaft Dia. Sheave End
3/4 in
Overall Dia.
28 7/8 in
Recommended Damper Size (In.)
15 x 15
Dimension D
19 3/8 in
Base Height
1.8 in
Overall Height
26 3/8 in
Wheel Dia.
16 1/2 in
Dimension B
28 7/8 in
Dimension E
19 3/8 in
Shaft Dia. Wheel End
3/4 in
Base Dimension
22 1/8 in Round
Housing Length
28.9 in
Base Diameter
22 1/8 in
Housing Width
28.9 in
Wheel Diameter
16 1/2 in
Overall Diameter
28 7/8 in
Cutout Length
15.5 in
Propeller Shaft Diameter
3/4 in

Details

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
No
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Wall
Number of Speeds
1
Mounting Location
Wall
Wheel Type
Backward Inclined Centrifugal
Includes
Mounting Plate, NEMA 1 Junction Box
Motor HP Range
1/4 to 1
Recommended Damper Stock No.
4HX77
Item
Centrifugal Upblast Roof Exhaust Fan
CFM Range
2515 to 3996 @ 0.0 in SP
Wheel Material
Aluminum
Drive Type
Belt
Max. Inlet Temp.
300 Degrees
Housing Material
Aluminum
Standards
AMCA Sound & Air, UL/cUL 762
RPM Range
875 to 1390
Bearing Type
Sealed Ball
Speed Controllable
No
Wheel & Housing Material
Aluminum / Aluminum
For Airflow (Dependent on Motor)
1,365 cfm to 3,996 cfm
For Fan Speed (Motor Sold Separately)
875 RPM to 1,390 RPM
Grease Capacity
Standard Grease
For Motor Horsepower (Motor Sold Separately)
1/4 hp to 1 hp
Maximum Noise Level @ 5 Feet
10.1 sones
Maximum Static Pressure
1 1/2 in wc
Maximum Ambient Temperature
300 Degrees F
Maximum Inlet Air Temperature
400 Degrees F
Assembly
Unassembled

Description

Centrifugal Upblast Roof Exhaust Fan, Drive Type Belt, Wheel Diameter 16 1/2 in, Base Diameter 22 1/8 in, Base Length Not Applicable, Base Width Not Applicable, Maximum Static Pressure 1 1/2 in wc, Assembly Unassembled, Housing Material Aluminum, Wheel Material Aluminum, Mounting Location Wall, Maximum Inlet Air Temperature 400 Degrees F, Standards AMCA Sound & Air, UL/cUL 762, Overall Height 26 3/8 in, Base Height 1.8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.