This item is Discontinued.

Dayton Square Alu 30"L, 30"W Roof Exhst Fan 6KWK3

This item is Discontinued.

Dayton

Square Alu 30"L, 30"W Roof Exhst Fan (Discontinued)

Mfr # 6KWK3
Zoro # G3703357
UPC # 190735367094
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6KWK3
Zoro #
G3703357
UPC #
190735367094
Country of Origin
Unknown

Dimensions

Base Size - Roof Ventilators
30 in x 30 in
Shaft Dia. Wheel End
3/4 in
Dimension A
30 in
Base Height
1.8 in
Dimension D
21 in
Dimension B
35 3/8 in
Recommended Damper Size (In.)
23 x 23
Wheel Dia.
18 1/2 in
Base Length
30 in
Base Width
30 in
Overall Dia.
35 3/8 in
Overall Height
36 1/2 in
Shaft Dia. Sheave End
3/4 in
Dimension C
34 3/4 in
Base Square Size - Roof Ventilators
30" x 30"
Overall Diameter
35 3/8 in
Housing Width
35.4 in
Propeller Shaft Diameter
3/4 in
Wheel Diameter
18 1/2 in
Housing Length
35.4 in

Details

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
No
Duty Rating - Roof Ventilators
Hazardous Location
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
Number of Speeds
1
Adj. 6 3/8"H Roof Curb Stock No.
4c454
Recommended 8 In. Fixed Curb Item No.
4HX41
Adj. 12 3/8"H Roof Curb Stock No.
2ZV83
Recommended Damper Stock No.
4HX67
Standards
Motor only UL Listed for Class I Groups C & D andClass II Groups E, F, & G hazardous locations
Mounting Location
Roof
Drive Package Included
No
RPM Range
745 to 1495
Max. Inlet Temp.
300 Degrees
Housing Material
Aluminum
Item
Upblast Ventilator
Recommended 12 In. Fixed Curb Item No.
2RB79
Wheel Material
Aluminum
Stock No.
6KWK3
Motor HP Range
1/4 to 2
Drive Type
Belt
Wheel Type
Backward Inclined Centrifugal
CFM Range
2815 to 5648 @ 0.0 in SP
Bearing Type
Sealed Pillowblock
Speed Controllable
No
Maximum Static Pressure
2 in wc
Assembly
Unassembled
Maximum Inlet Air Temperature
300 Degrees F

Description

Upblast Ventilator, Drive Type Belt, Wheel Diameter 18 1/2 in, Base Diameter Not Applicable, Base Length 30 in, Base Width 30 in, Maximum Static Pressure 2 in wc, Assembly Unassembled, Housing Material Aluminum, Wheel Material Aluminum, Mounting Location Roof, Maximum Inlet Air Temperature 300 Degrees F, Standards Motor only UL Listed for Class I Groups C & D andClass II Groups E, F, & G hazardous locations, Overall Height 36 1/2 in, Base Height 1.8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.