Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Less Drive Package, 18-1/2 In

  • Mfr # 800W80

  • Zoro # G911188351


product price: $1,002.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Base Length
30 in
Base Width
30 in
Includes Motor
No
Base Shape
Square
Application
Foundries, Industrial and Commercial Buildings, Laboratories, Manufacturing Facilities, Non-Tempered Kitchen Make-Up Air, Restaurants, Schools
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800W80
Zoro #
G911188351
UPC #
-
Country of Origin
United States

Dimensions

Base Length
30 in
Base Width
30 in
Wheel Diameter
18 1/2 in

Details

Includes Motor
No
Base Shape
Square
Application
Foundries, Industrial and Commercial Buildings, Laboratories, Manufacturing Facilities, Non-Tempered Kitchen Make-Up Air, Restaurants, Schools
Housing Material
Aluminum
Motor Location
Out of Airstream
For Air Type
Kitchen Air, Clean Air
Standards
AMCA Air and Sound, UL/cUL 705, UL/cUL 705 - Supplement SC - "Power Ventilators for Restaurant Exh. Appliances" (Formerly UL 762)
Assembly
Unassembled
Maximum Inlet Air Temperature
400 Degrees F
Minimum Airflow
1,763 cfm
Minimum Motor Horsepower
1/4 hp
Speed Controllable
No
Maximum Static Pressure
2 1/4 in wc
Includes Drive Package
No
Wheel Material
Aluminum
Item
Upblast Ventilator
Maximum Motor Speed
1,750 RPM
Maximum Airflow
5,648 cfm
Drive Type
Belt Drive
For High-Static Pressure Applications
No
Minimum Motor Speed
1,750 RPM

Description

Upblast Ventilator, Application Foundries, Industrial and Commercial Buildings, Laboratories, Manufacturing Facilities, Non-Tempered Kitchen Make-Up Air, Restaurants, Schools, Drive Type Belt Drive, Wheel Diameter 18 1/2 in, Base Diameter Not Applicable, Base Length 30 in, Base Width 30 in, Base Shape Square, Maximum Static Pressure 2 1/4 in wc, Maximum Airflow 5,648 cfm, Minimum Airflow 1,763 cfm, Maximum Motor Horsepower Not Applicable, Minimum Motor Horsepower 1/4 hp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.