Zoro Homepage

Upblast Less Drive Package, 21-1/4 In

  • Mfr # 800W85

  • Zoro # G511188331


product price: $1,145.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Application
Foundries, Industrial and Commercial Buildings, Laboratories, Manufacturing Facilities, Non-Tempered Kitchen Make-Up Air, Restaurants, Schools
Maximum Inlet Air Temperature
400 Degrees F
Wheel Diameter
21 1/4 in
Motor Location
Out of Airstream
Minimum Motor Speed
1,750 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800W85
Zoro #
G511188331
UPC #
-
Country of Origin
United States

Dimensions

Wheel Diameter
21 1/4 in
Base Length
30 in
Base Width
30 in

Details

Application
Foundries, Industrial and Commercial Buildings, Laboratories, Manufacturing Facilities, Non-Tempered Kitchen Make-Up Air, Restaurants, Schools
Maximum Inlet Air Temperature
400 Degrees F
Motor Location
Out of Airstream
Minimum Motor Speed
1,750 RPM
Housing Material
Aluminum
Includes Drive Package
No
Assembly
Unassembled
Minimum Airflow
2,073 cfm
For High-Static Pressure Applications
No
For Air Type
Kitchen Air, Clean Air
Wheel Material
Aluminum
Maximum Motor Speed
1,750 RPM
Speed Controllable
No
Base Shape
Square
Drive Type
Belt Drive
Standards
AMCA Air and Sound, UL/cUL 705, UL/cUL 705 - Supplement SC - "Power Ventilators for Restaurant Exh. Appliances" (Formerly UL 762)
Item
Upblast Ventilator
Maximum Static Pressure
1 3/4 in wc
Includes Motor
No
Minimum Motor Horsepower
1/4 hp
Maximum Airflow
6,806 cfm

Description

Upblast Ventilator, Application Foundries, Industrial and Commercial Buildings, Laboratories, Manufacturing Facilities, Non-Tempered Kitchen Make-Up Air, Restaurants, Schools, Drive Type Belt Drive, Wheel Diameter 21 1/4 in, Base Diameter Not Applicable, Base Length 30 in, Base Width 30 in, Base Shape Square, Maximum Static Pressure 1 3/4 in wc, Maximum Airflow 6,806 cfm, Minimum Airflow 2,073 cfm, Maximum Motor Horsepower Not Applicable, Minimum Motor Horsepower 1/4 hp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.