Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Less Drive Package, 24-1/2 In

  • Mfr # 800W90

  • Zoro # G311188364


product price: $1,379.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Minimum Motor Horsepower
1/4 hp
Motor Location
Out of Airstream
Housing Material
Aluminum
Base Shape
Square
Wheel Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800W90
Zoro #
G311188364
UPC #
-
Country of Origin
United States

Dimensions

Base Length
34 in
Base Width
34 in
Wheel Diameter
24 1/2 in

Details

Minimum Motor Horsepower
1/4 hp
Motor Location
Out of Airstream
Housing Material
Aluminum
Base Shape
Square
Wheel Material
Aluminum
Maximum Motor Speed
1,750 RPM
Minimum Motor Speed
1,750 RPM
Maximum Static Pressure
1 1/2 in wc
Item
Upblast Ventilator
Standards
AMCA Air and Sound, UL/cUL 705, UL/cUL 705 - Supplement SC - "Power Ventilators for Restaurant Exh. Appliances" (Formerly UL 762)
Maximum Inlet Air Temperature
400 Degrees F
Minimum Airflow
2,471 cfm
Drive Type
Belt Drive
Application
Foundries, Industrial and Commercial Buildings, Laboratories, Manufacturing Facilities, Non-Tempered Kitchen Make-Up Air, Restaurants, Schools
Maximum Airflow
10,335 cfm
Assembly
Unassembled
Includes Drive Package
No
For Air Type
Kitchen Air, Clean Air
Speed Controllable
No
For High-Static Pressure Applications
No
Includes Motor
No

Description

Upblast Ventilator, Application Foundries, Industrial and Commercial Buildings, Laboratories, Manufacturing Facilities, Non-Tempered Kitchen Make-Up Air, Restaurants, Schools, Drive Type Belt Drive, Wheel Diameter 24 1/2 in, Base Diameter Not Applicable, Base Length 34 in, Base Width 34 in, Base Shape Square, Maximum Static Pressure 1 1/2 in wc, Maximum Airflow 10,335 cfm, Minimum Airflow 2,471 cfm, Maximum Motor Horsepower Not Applicable, Minimum Motor Horsepower 1/4 hp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.