This item is Discontinued.

Dayton Aluminum "Dia, 31.5"H Roof Fan w.Motor 56JN80

Aluminum "Dia, 31.5"H Roof Fan w.Motor (Discontinued)

  • Mfr # 56JN80
  • Zoro # G8643589
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
56JN80
Zoro #
G8643589
UPC #
-
Country of Origin
United States

Dimensions

Base Size - Roof Ventilators
26 in x 26 in
Wheel Dia.
14 3/4 in
Base Length
26 in
Base Width
26 in
Overall Height
31 1/2 in
Base Dimension
26 in Square
Wheel Diameter
14 5/8 in

Details

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Direct Drive
Mounting Location - Roof Ventilators
Roof, Wall
Number of Speeds
Variable
Voltage - Roof Ventilators
115V AC, 208-230V AC
Motor HP - Roof Ventilators
3/4 hp
CFM @ 0.000-In. SP
1069-2808
Standards
AMCA Sound and Air, UL/cUL 762
Assembled/Unassembled
Assembled
Wheel Material
Aluminum
Drive Type
Direct Drive
Item
Centrifugal Upblast Roof Exhaust Fan
Phase
1
Housing Material
Aluminum
Speed Controllable
Yes
Maximum Static Pressure
1 1/2 in wc
Includes Drive Package
Yes
Motor Efficiency
High-Efficiency Motor
Grease Capacity
Standard Grease
For Air Type
Kitchen Air
Motor Horsepower
3/4 hp
Maximum Inlet Air Temperature
300 Degrees F
Assembly
Assembled
High-Efficiency Motor
Yes
Nominal Voltage
208/230V AC
Exhaust Airflow @ 0.500 in SP
2,509 cfm
Base Shape
Square
Nameplate Voltage
208-230V AC
Wheel & Housing Material
Aluminum / Aluminum
For High-Static Pressure Applications
No
Exhaust Airflow @ 0.000 in SP - Range
2,000 to 4,999 cfm
Motor Enclosure
Open Dripproof
Motor Location
Out of Airstream
Exhaust Airflow @ 0.000 in. SP - Range
2,000 to 4,999 cfm
Motor Enclosure Design
Open Dripproof (ODP)
Exhaust Airflow @ 0.500 in SP - Range
2,000 to 4,999 cfm
Includes Motor
Yes
Application
Industrial and Commercial Buildings, Restaurants, Schools
Exhaust Airflow @ 0.000 in SP
2,808 cfm

Description

Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Direct Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 26 in, Base Length 26 in, Base Shape Square, Maximum Static Pressure 1 1/2 in wc, Exhaust Airflow @ 0.000 in SP 2,808 cfm, Nameplate Voltage 208-230V AC, Phase 1, Motor Horsepower 3/4 hp, Assembly Assembled, Number of Speeds Variable, Housing Material Aluminum, Wheel Material Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.